Shop All Lifting Truck Accessories
Magliner
28-3/4"L x 18-3/4"W x 8-3/4"H, Fork w/V-Tray Attachment
Mfr # 5360541
Zoro # G7621260
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 3/4 in
- Overall Length 28 3/4 in
- Overall Width 18 3/4 in
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 5360541
- Zoro # G7621260
- Country of Origin United States
- Category Lifting Truck Accessories
Dimensions
Overall Height | 8 3/4 in |
Overall Length | 28 3/4 in |
Overall Width | 18 3/4 in |
Platform Length | 24 1/2 in |
Overall LxWxH | 28 3/4 in x 18 3/4 in x 8 3/4 in |
Fork Length | 18 1/2 in |
Width Between Forks | 15 1/2 in |
Platform Width | 19 in |
Fork Width | 18 1/2 in |
Max. Diameter | 16 in |
Width Across Forks | 18 1/2 in |
Details
Material | Steel |
Color | Red |
Load Capacity | 350 lb |
Item | Lifting Equipment Accessories |
For Use With | Magliner LiftPlus |
Includes | Fork, V-Tray |
Compatible with Product Type | Magliner LiftPlus |
Finish | Powder Coated |
Features | Quick Change Fork |
Weight | 21 lb |
Description
Straight Fork, Load Capacity 350 lb, Fork Length 18 1/2 in, Fork Width 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Hook, 9/32", Self Lock Swivel, Slr-083 (47400812)
- DEMAG Trolley, 7500 lb. (U34-310)
- BAUER LADDER 6 ft Fiberglass Stepladder (35206)
- DAYTON Front Steerman Skates, Swivel, 16,500 lb. Cap (5ERK3)
- MAGLINER 37-1/2"L x 33"W x 6-1/4"H, Fork w/Platform (5360331)
- MAGLINER Wiring Harness/Connector for Power Jack (534408)
- MAGLINER LiftPlus Lite Caster, Total Lock Brake (532310)
- MAGLINER LiftPlus 5-Gal. Pail Lifter, 120 lb Cap. (536093)
- MAGLINER LiftPlus Up/Down Switch (534416)
- MAGLINER LiftPlus Fork and Platform with Sides (536103K)
- PEERLESS CHAIN ROUND RING S/S 1/2" X 2-1/2", RMS050 (RMS050)
- Magliner Lifting Truck Accessories