Shop All Lifting Truck Accessories
Magliner
28-1/2"L x 24"W x 6-1/4"H, Straight Fork w/Platform
Mfr # 5360252
Zoro # G7637869
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 1/4 in
- Overall Length 28 1/2 in
- Overall Width 24 in
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 5360252
- Zoro # G7637869
- Country of Origin United States
- Category Lifting Truck Accessories
Dimensions
Overall Height | 6 1/4 in |
Overall Length | 28 1/2 in |
Overall Width | 24 in |
Platform Length | 24 in |
Width Across Forks | 21 in |
Fork Width | 21 in |
Fork Length | 18 in |
Width Between Forks | 18 in |
Overall LxWxH | 28 1/2 in x 24 in x 6 1/4 in |
Platform Width | 24 in |
Details
Material | Steel |
Color | Red |
Load Capacity | 350 lb |
Item | Lifting Equipment Accessories |
For Use With | Magliner LiftPlus |
Includes | Fork, Platform |
Features | Quick Change Fork |
Finish | Powder Coated |
Compatible with Product Type | Magliner LiftPlus |
Weight | 27 lb |
Description
Straight Fork, Load Capacity 350 lb, Fork Length 18 in, Fork Width 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Tire (TTYTL3154529G)
- ZORO SELECT Swivel Plate Caster, Cst Irn, 5 in, 1000 lb (1NWL4)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 10ft. Load Chain, 6000 lb. Load Capacity, 10 ft Hoist Lift (OZIND300-10LH)
- LITTLE GIANT Platform Truck, 1200 lb., 24x36, Flush (T710-1H)
- MAGLINER LiftPlus Arbor and Boom with Chain (536039K)
- MAGLINER LiftPlus Work Bench Change Adaptor (536026)
- MAGLINER LiftPlus Drive Nut for Trolley Assembly (530000)
- MAGLINER LiftPlus 5-Gal. Pail Lifter, 120 lb Cap. (536093)
- MAGLINER 37-1/2"L x 33"W x 6-1/4"H, Fork w/Platform (5360331)
- MAGLINER LiftPlus Up/Down Switch (534416)
- PEERLESS CHAIN SUB ASSY S/S FOR 1/2" CHAIN, SMS050 (SMS050)
- Magliner Lifting Truck Accessories