Shop All Lifting Truck Accessories
Magliner
24"L x 18"W x 35"H, Work Bench For Liftplus
Mfr # 536017
Zoro # G7606168
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 24 in
- Overall Width 18 in
- Material Plastic
- Color Black, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 536017
- Zoro # G7606168
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Overall Height | 35 in |
Overall Length | 24 in |
Overall Width | 18 in |
Platform Width | 18 in |
Overall LxWxH | 24 in x 18 in x 35 in |
Details
Material | Plastic |
Color | Black, Red |
Load Capacity | 350 lb |
Item | Work Bench |
Assembled | Yes |
For Use With | Magliner LiftPlus |
Includes | Work Clamps, Vice, Handle, and Load Securing Back Bar |
Weight | 20 lb |
Compatible with Product Type | Magliner LiftPlus |
Description
Work Bench, Load Capacity 350 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow (EE2602DFX12)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 350 lb (02-3428-236)
- LOOS Single Shank Ball, 303 SE/304, Size 3/64 (664-C1.5)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1500 lb. (UIR-0820-08)
- MAGLINER LiftPlus Work Bench Change Adaptor (536026)
- MAGLINER LiftPlus Arbor and Boom with Chain (536039K)
- MAGLINER LiftPlus and Pail Lift, 48", 350 lb Cap. (LPS4814NW1)
- MAGLINER LiftPlus Lite Caster, Total Lock Brake (532310)
- MAGLINER 37-1/2"L x 33"W x 6-1/4"H, Fork w/Platform (5360331)
- MAGLINER LiftPlus Drive Nut for Trolley Assembly (530000)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb, Load Cap. 15000 lb. (TAS-15-7236)
- Magliner Lifting Truck Accessories