Shop All Lifting Truck Accessories
Magliner
23"L x 18-3/4"W x 6-1/4"H, Straight Fork Attachment For Liftplus
Mfr # 536053
Zoro # G7633766
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 1/4 in
- Overall Length 23 in
- Overall Width 18 3/4 in
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 536053
- Zoro # G7633766
- Country of Origin United States
- Category Lifting Truck Accessories
Dimensions
Overall Height | 6 1/4 in |
Overall Length | 23 in |
Overall Width | 18 3/4 in |
Fork Length | 18 1/2 in |
Fork Width | 18 1/2 in |
Width Between Forks | 15 1/2 in |
Width Across Forks | 18 1/2 in |
Overall LxWxH | 23 in x 18 3/4 in x 6 1/4 in |
Details
Material | Steel |
Color | Red |
Load Capacity | 350 lb |
Item | Lifting Equipment Accessories |
For Use With | Magliner LiftPlus |
Compatible with Product Type | Magliner LiftPlus |
Weight | 10 lb |
Features | Quick Change Fork |
Finish | Powder Coated |
Description
Straight Fork, Load Capacity 350 lb, Fork Length 18 1/2 in, Fork Width 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Mini Hand Chain Hoist, 20 ft Hoist Lift (CX010-20)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 240 lb (CH04AMP125SWTP01)
- WERNER 4 ft Aluminum Stepladder, 375 lb Capacity (404)
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Galvanized (SCG-W-G)
- MAGLINER 37-1/2"L x 33"W x 6-1/4"H, Fork w/Platform (5360331)
- MAGLINER LiftPlus Lite Caster, Total Lock Brake (532310)
- MAGLINER LiftPlus Up/Down Switch (534416)
- MAGLINER LiftPlus Work Bench Change Adaptor (536026)
- MAGLINER LiftPlus Drive Nut for Trolley Assembly (530000)
- MAGLINER LiftPlus and Pail Lift, 48", 350 lb Cap. (LPS4814NW1)
- EKKO Dt Handle T606-1, For Use With EK13-130 (EK13-130 / TY-01.12)
- Magliner Lifting Trucks