Shop All Food Processors
Magimix
Magimix 18414US CS 4200XL Food Processor - Black
Mfr # 18414US
Zoro # G903933105
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magimix
- MFR # 18414US
- Zoro # G903933105
- Country of Origin China
- Category Food Processors
Description
Magimix 18473 4200 Black XL with Extra Large Feed Tube, (See food processor in use) The machine has a powerful 950w commercial quality motor with a capacities up to 1.4kg of pastry, 1kg dough, blend 1.3 litre soups, chop 1kg Meat, whisking 6 egg whites plus many other jobs. H425 x L210 x D260 mm, The 4200XL, extra large feed tube, this allows large amounts, 1kg carrots or cheese, of whole vegetable preparation to be achieved quickly.
Features- Main bowl with extra large feed lid and pusher - for mincing, mixing, chopping, kneading, grating, slicing, emulsifying, beating and more
- Midi bowl for sliced vegetables, fruit and other food preparation
- Mini bowl and Blade for chopping herbs, onions, salad dressings and Baby food
- 2 mm slicing disc for thin slices
- BlenderMix attachment improves the blender function of the food processor for better soups, pancake batter, milkshakes and smoothies
- The main sabatier stainless blade, for purees, chopping & liquidising
- Color: Black
- Material: Stainless Steel
- Capacity: 3 Liter
- Power: 950 Watts
- Dimension: 425 H x 210 L x 260 D mm
- Weight: 10.8 kg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAK CLUB Century Snacks Asian Style Snack Mix 6.75 oz., PK6 (1721466)
- SPARKLING ICE Orange Mango Carbonated Water 17 oz (24574)
- HEATCRAFT Fan Blade (22902401)
- MANITOWOC 26 in W X 38 1/2 in H X 28 in D Ice Maker (UYF0190A-161)
- WESTON 11 Lb Vertical Sausage Stuffer (86-1101-W)
- AMERICAN EAGLE AE-DSE45B Elite Series Dough Sheeter Bench Type 17.75"W x 71"L, 220V/1Ph (AE-DSE45B)
- CUISINART Food Processor Mini Prep (DLC-2ABC)
- AVAMIX CFP5D Continuous Feed Food Processor with 5 Discs - 3/4 hp (177CFP5D)
- NUTRICHEF Food Processor, NCFPG9 (NCFPG9)
- CUISINART FOOD PROCESSOR GRY 7 CPS (FP-7AG)
- BLACK & DECKER FOOD PROCESSOR 8CUP (FP4100B)
- Magimix Food Processors