Shop All Ovens and Ranges
Magikitchn
MKE-60-E-CHROME 60in Electric Chrome Countertop Griddle w Thrmosttc Controls-240V 3 Phase 28.5 kW
Mfr # 554MKEEC60E
Zoro # G010790882
product price: $52,735.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
$52,735.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magikitchn
- MFR # 554MKEEC60E
- Zoro # G010790882
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Upgrade your restaurant's grilling capabilities by adding this MagiKitch'n MKE-60-E-CHROME 60in electric chrome countertop griddle w thermostatic controls to your cooking lineup! Boasting a 1in thick chrome plated griddle plate w mirror finish this griddle offers excellent heat retention that stands tough against rigorous daily use. Chrome recovers heat very quickly and is perfect for delicate foods like scrambled eggs and pancakes. Plus since chrome doesn't react w food the level of flavor transfer and the amount of food sticking to the surface is minimal making cleanup a breeze.Featuring an independent snap-action thermostat per 12in of width this unit offers a total of 28.5 kW of heating power. The independent thermostatic controls make this unit a great choice for a variety of cooking tasks. In fact each temperature control comes w an on/off switch so you can turn off certain griddle zones to save energy when they aren't being used.The body of this griddle is made w a stainless steel front and side panels for easy cleaning and long-lasting durability. The cabinet back can even be removed for increased cleaning efficiency. Four 4in adjustable legs keep this unit up off the counter so that you can easily clean underneath or they can be removed if you'd prefer flush mounting. The stainless steel backsplash and tapered side splashes protect your walls and surrounding equipment from grease spatter.To make grease management easier you can count on this model's 3 1/2in grease gutter to direct grease into the grease drawer for disposal. When you are ready to clean up for the day it's fast and easy to empty this unit's 3.75 gallon grease drawer. A 240V 3 phase electrical connection is required for operation.Overall Dimensions:Width: 60inDepth: 31 9/16inHeight: 25 5/16inCooking Surface Dimensions:Width: 59 3/4inDepth: 24in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Top Grate8-3/4D, 11 Longest Point For - Part# Vh113773-1 (VH113773-1)
- VAN HOLTENS Jumbo Hot Pickle Hot & Spicy Individually Packed In A Pouch, PK12 (612H)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Whey Protein Powder 12 oz. Bag, PK4 (1289S124)
- CHEF DESIGNS Navy Cobbler Apron (TP61NV RG L)
- CHOICE Portable 5-Piece Cooking Kit with Butane Double Burner Range & 2 Pans - 16000 BTU (472BR23600KT)
- STARFRIT The Rock 1,500-Watt Panini Maker with Reversible Plates (024505-002-0000)
- COOKING PERFORMANCE GROUP S60-N Natural Gas 10 Burner 60in Range with 2 Standard Ovens - 360000 BTU (351S60N)
- AVANTI Avanti 1800W Portable Induction Cooktop, Black (IH1800L1B-IS)
- CADCO Convection Oven (XAFT-03HS-GD)
- VULCAN RESTAURANT EQUIPMENT Vulcan MSA48-102 Heavy-DutyFlat Top Griddle/Grill, Propane, S/S, 4 Burners (MSA48-102)
- WEIMAN Apple Scent Glass Cooktop Cleaner 10 oz Cream (38)
- Magikitchn Ovens and Ranges