Shop All Ovens and Ranges
Magikitchn
FM-SMB-660 60in Natural Gas Lava Rock Charbroiler with Open Base - 195000 BTU
Mfr # 554FM60SMBN
Zoro # G410780438
product price: $34,297.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$34,297.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magikitchn
- MFR # 554FM60SMBN
- Zoro # G410780438
- Country of Origin Unknown
- Category Ovens and Ranges
Description
This MagiKitch'n FM-SMB-660 floor model natural gas lava rock charbroiler is perfect for creating appetizers sides and entrees in your high volume commercial kitchen. Its 13 burners each with 15000 BTU of heating power provide superior heat distribution beneath the lava rock heating system. A ceramic coal screen holds your lava rocks firmly in place and because the rocks are porous they catch excess drips and juices to create a smokier smell and flavor. This charbroiler offers a total of 195000 BTU so you can keep up with demand and be sure to get the sizzling steaks juicy hamburgers and mouth-watering chicken dishes you're known for!Each all-stainless steel burner operates on a separate independent operator-controlled valve with an independent front control knob. Since each burner is individually controlled you can get precise results over the cooking surface by adjusting each area to just the temperature you need. Beneath the burners this model also features a runner tube pilot system for easy ignition and water tubs for improved cleaning and safety.This charbroiler is designed with a heavy duty stainless steel exterior and a fully insulated double walled outer cabinet to help prevent heat loss and reduce the chances of employees burning themselves. Its 1/2in diameter steel floating rod type grates provide a stable cooking surface that resists warping. An E-Z Tilt top grid mechanism helps drain excess grease into the included 2 grease troughs making cleaning a quick and easy task.To increase ease of use this charbroiler comes equipped with a 6in stainless steel service shelf a front towel bar for utensil storage and an open base for extra pots and pans. The 6in legs allow clearance for cleaning and maintenance. A natural gas connection is required for operation.Overall Dimensions:Width: 60inDepth: 35 1/2inHeight: 39 3/8inCooking Area:Width: 60inDepth: 24 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Pilot Tube (10245)
- T&S BRASS Faucet Base - Deck (B-0200-LN)
- IMPERIAL COOKING EQUIPMENT Thermocouple - 18" (36017)
- JET SPRAY Bowl Gasket 4.5" D (S6600)
- SPRING USA Portable Induction Range 220V, 2600 Watts (SM-261C)
- ULTRASITE ADA Fire Ring, Powder Coated Steel (600H)
- SPT SPT SR-187RT 1800W Commercial Built-in Induction Cooker (SR-187RT)
- PREMIUM LEVELLA Deluxe Double Electric Burner (PEB235)
- KOOLMORE 16 Gauge Stainless Steel Commercial Equipment Stand -30" X 72" Heavy Duty Griddle Stand w/Undershelf (EQT-163072)
- WEIMAN PRODUCTS 3CT CookTop Scrub Pads (45)
- CADCO Half Size Convection Oven, 120V, 1450 Watts (OV-013)
- Magikitchn Ovens and Ranges