Shop All Ovens and Ranges
Magikitchn
FM-SMB-636-H 36in Natural Gas High Output Lava Rock Charbroiler with Open Base - 140000 BTU
Mfr # 554FM36SMBHN
Zoro # G710780312
product price: $24,977.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$24,977.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magikitchn
- MFR # 554FM36SMBHN
- Zoro # G710780312
- Country of Origin Unknown
- Category Ovens and Ranges
Description
This MagiKitch'n FM-SMB-636-H floor model natural gas high output lava rock charbroiler is perfect for creating appetizers sides and entrees in your high volume commercial kitchen. Its 7 burners each with 20000 BTU of heating power provide superior heat distribution beneath the lava rock heating system. A ceramic coal screen holds your lava rocks firmly in place and because the rocks are porous they catch excess drips and juices to create a smokier smell and flavor. This charbroiler offers a total of 140000 BTU so you can keep up with demand and be sure to get the sizzling steaks juicy hamburgers and mouth-watering chicken dishes you're known for!Each all-stainless steel burner operates on a separate independent operator-controlled valve with an independent front control knob. Since each burner is individually controlled you can get precise results over the cooking surface by adjusting each area to just the temperature you need. Beneath the burners this model also features a runner tube pilot system for easy ignition and water tubs for improved cleaning and safety.This charbroiler is designed with a heavy duty stainless steel exterior and a fully insulated double walled outer cabinet to help prevent heat loss and reduce the chances of employees burning themselves. Its 1/2in diameter steel floating rod type grates provide a stable cooking surface that resists warping. An E-Z Tilt top grid mechanism helps drain excess grease into the included grease trough making cleaning a quick and easy task.To increase ease of use this charbroiler comes equipped with a 6in stainless steel service shelf a front towel bar for utensil storage and an open base for extra pots and pans. The 6in legs allow clearance for cleaning and maintenance. A natural gas connection is required for operation.Overall Dimensions:Width: 36inDepth: 35 1/2inHeight: 39 3/8inCooking Area:Width: 36inDepth: 24 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLPAK Trim, Header (36-1/2") (242091075)
- CRESTWARE Mesh Strainer, Medium Double Mesh (WHSDM10)
- ALLIANCE THERMOSTAT LIM 214F ORANGE (M410542)
- HAMILTON BEACH COMMERCIAL BUMPER W/ SCREW (4 REQ.) (912893605)
- NUTRICHEF Electric Griddle - Crepe Maker Hot Plate Cooktop, PKCRM08.5 (PKCRM08.5)
- VOLLRATH 24 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase (40716)
- SUMMIT APPLIANCE DIV. Summit-DLX Gas Range, 30"W, Electronic Ignition, BK See-Through Glass Oven Door, Light (WNM2307DK)
- HOTLOGIC HotLogic 16801045-PSL Portable Personal 12V Mini Oven; Paisley (16801045-PSL)
- MASTER GRADE Commercial Induction Cooker, 120V 1,300W, Size: 11.9" X 11.9" X 3": NSF (IC-1010)
- WOLF AHP848U-NAT Achiever Natural Gas 48in 8 Burner Step Up Countertop Range - 240000 BTU (950AHP848UN)
- SUBURBAN MANUFACTURING Suburban Manufacturing 3084A SDN2 Drop-In Cooktop Glass Cover (S6U-3084A)
- Magikitchn Ovens and Ranges