Shop All Ovens and Ranges
Magikitchn
FM-RMBCR-660-H 60in Natural Gas High Output Cast Iron Radiant Charbroiler w Open Base - 260000 BTU
Mfr # 554FM60CRHN
Zoro # G010780401
product price: $35,774.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$35,774.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magikitchn
- MFR # 554FM60CRHN
- Zoro # G010780401
- Country of Origin Unknown
- Category Ovens and Ranges
Description
This MagiKitch'n FM-RMBCR-660-H floor model natural gas cast iron high output radiant charbroiler is perfect for creating appetizers sides and entrees in your high volume commercial kitchen. Its 13 burners each w 20000 BTU of heating power provide superior heat distribution beneath the V-shaped radiants. In fact this charbroiler offers a total of 260000 BTU so you can keep up w demand and be sure to get the sizzling steaks juicy hamburgers and mouth-watering chicken dishes you're known for!Each all-stainless steel burner operates on a separate independent operator-controlled valve w an independent front control knob. Since each burner is individually controlled you can get precise results over the cooking surface by adjusting each area to just the temperature you need. Beneath the burners this model also features a runner tube pilot system for easy ignition and water tubs for improved cleaning and safety.This charbroiler is designed w a heavy duty stainless steel exterior and a fully insulated double walled outer cabinet to help prevent heat loss and reduce the chances of employees burning themselves. Its 1/2in diameter steel floating rod type grates provide a stable cooking surface that resists warping. An E-Z Tilt top grid mechanism helps drain excess grease into the included 2 grease troughs making cleaning a quick and easy task.To increase ease of use this charbroiler comes equipped w a 6in stainless steel service shelf a front towel bar for utensil storage and an open base for extra pots and pans. The 6in legs allow clearance for cleaning and maintenance. A natural gas connection is required for operation.Overall Dimensions:Width: 60inDepth: 35 1/2inHeight: 39 3/8inCooking Area:Width: 60inDepth: 24 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Cone Water Cup, Paper, 4.25 oz., Wt, PK5000 (SCC 42BR)
- MAXX ICE Evap Sensor For Mim75100130 (1851700200)
- RANDELL Hinge, Edgemount 1-1/4"Offset (HDHNG0706)
- ECOSMART Ecosmart Pou 3.5 Kw (POU-4T)
- MIDEA Range (MGS30S2AST)
- CHOICE 1-Burner High Performance Red Butane Range / Portable Stove with Brass Burner - 8000 BTU (472BR1800RD)
- CADCO Half Size Convection Oven, 120V, 1450 Watts (OV-013)
- FORNO Lseo Professional 30In. Freestanding Gas Range (FFSGS6275-30)
- CROWN VERITY 72" Rotisserie, Stainless Steel (RT-72)
- HOTLOGIC HotLogic 16801045-HND Portable Personal 12V Mini Oven; Houndstooth (16801045-HND)
- GALAXY GICP18 Countertop Induction Range / Cooker - 120V 1800W (177GICP18)
- Magikitchn Ovens and Ranges