Shop All Ovens and Ranges
Magikitchn
FM-RMBCR-636 36in Natural Gas Cast Iron Radiant Charbroiler with Open Base - 105000 BTU
Mfr # 554FM36CRN
Zoro # G010780531
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$23,462.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magikitchn
- MFR # 554FM36CRN
- Zoro # G010780531
- Country of Origin Unknown
- Category Ovens and Ranges
Description
This MagiKitch'n FM-RMBCR-636 floor model natural gas cast iron radiant charbroiler is perfect for creating appetizers sides and entrees in your high volume commercial kitchen. Its 7 burners each with 15000 BTU of heating power provide superior heat distribution beneath the V-shaped radiants. In fact this charbroiler offers a total of 105000 BTU so you can keep up with demand and be sure to get the sizzling steaks juicy hamburgers and mouth-watering chicken dishes you're known for!Each all-stainless steel burner operates on a separate independent operator-controlled valve with an independent front control knob. Since each burner is individually controlled you can get precise results over the cooking surface by adjusting each area to just the temperature you need. Beneath the burners this model also features a runner tube pilot system for easy ignition and water tubs for improved cleaning and safety.This charbroiler is designed with a heavy duty stainless steel exterior and a fully insulated double walled outer cabinet to help prevent heat loss and reduce the chances of employees burning themselves. Its 1/2in diameter steel floating rod type grates provide a stable cooking surface that resists warping. An E-Z Tilt top grid mechanism helps drain excess grease into the included grease trough making cleaning a quick and easy task.To increase ease of use this charbroiler comes equipped with a 6in stainless steel service shelf a front towel bar for utensil storage and an open base for extra pots and pans. The 6in legs allow clearance for cleaning and maintenance. A natural gas connection is required for operation.Overall Dimensions:Width: 36inDepth: 35 1/2inHeight: 39 3/8inCooking Area:Width: 36inDepth: 24 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Socket For - Part# 822-36 (822-36)
- TROLLI TBC12 Gummy Candy, Sour Flavor, 5 oz (705872)
- VICTORY Control, Temperature (50870202)
- DEXTER RUSSELL Square End Turner, High Heat 8 In X 3 In (19613H)
- MAIN STREET EQUIPMENT E24-L Liquid Propane 4 Burner 24in Range with Space Saver Oven - 150000 BTU (541E24L)
- SPRING USA Portable Induction Range, 110V, 1800 Watts (SM-181C-T)
- COOKING PERFORMANCE GROUP R-CPG-12-NL 2 Burner Gas Countertop Range / Hot Plate - 44000 BTU (351RCPG12NL)
- BRENTWOOD APPLIANCES Electric Contact Grill - White (TS605)
- GLOBE C24HT Chefmate 24in Gas Hot Plate - 100000 BTU (377C24HT)
- COOKING PERFORMANCE GROUP GM-CPG-15-NL 15in Gas Countertop Griddle with Manual Controls - 30000 BTU (351GMCPG15NL)
- COOKING PERFORMANCE GROUP CPG-DSPR-N Natural Gas Stock Pot Range - 160000 BTU (351CPGDSPRN)
- Magikitchn Ovens and Ranges