Shop All Ovens and Ranges
Magikitchn
CM-SMB-660-H 60in Liquid Propane High Output Countertop Lava Rock Charbroiler - 260000 BTU
Mfr # 554CM60SMBHL
Zoro # G310780460
product price: $30,685.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$30,685.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magikitchn
- MFR # 554CM60SMBHL
- Zoro # G310780460
- Country of Origin Unknown
- Category Ovens and Ranges
Description
This MagiKitch'n CM-SMB-660-H liquid propane high output countertop lava rock charbroiler is perfect for creating appetizers sides and entrees in your high volume commercial kitchen. Its 13 burners each with 20000 BTU of heating power provide superior heat distribution beneath the lava rock heating system. A ceramic coal screen holds your lava rocks firmly in place and because the rocks are porous they catch excess drips and juices to create a smokier smell and flavor. This charbroiler offers a total of 260000 BTU so you can keep up with demand and be sure to get the sizzling steaks juicy hamburgers and mouth-watering chicken dishes you're known for!Each all-stainless steel burner operates on a separate independent operator-controlled valve with an independent front control knob. Since each burner is individually controlled you can get precise results over the cooking surface by adjusting each area to just the temperature you need. Beneath the burners this model also features a runner tube pilot system for easy ignition and water tubs for improved cleaning and safety.This charbroiler is designed with a heavy duty stainless steel exterior and a fully insulated double walled outer cabinet to help prevent heat loss and reduce the chances of employees burning themselves. Its 1/2in diameter steel floating rod type grates provide a stable cooking surface that resists warping. An E-Z Tilt top grid mechanism helps drain excess grease into the included 2 grease troughs making cleaning a quick and easy task. The unit's legs raise the unit to an ideal working height.To increase ease of use this charbroiler comes equipped with a 6in stainless steel service shelf and a front towel bar for utensil storage. A liquid propane connection is required for operation.Overall Dimensions:Width: 60inDepth: 35 1/2inHeight: 21 3/8inCooking Area:Width: 56 3/4inDepth: 24 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Infinite Switch (R02-19-018-00)
- TOUCH OF COLOR Black Paper Tablecloth, 108"x54", 6PK (710126)
- TABLECRAFT Number CardSet, 1-100, Plastic, White, PK100 (TN100)
- TRUE Probe T-72 (960461)
- CHOICE 1-Burner High Performance Butane Range / Portable Stove with Brass Burner - 8000 BTU (472BR1800)
- SPECTRUM BRANDS BD Purifry Air Fryer 2L White, HF100WD (HF100WD)
- CAMP CHEF OUTDR PIZZA OVEN 14in. (PZ30D)
- HOTLOGIC HotLogic 16801048-HND Portable Casserole Max Oven; Houndstooth (16801048-HND)
- COOKING PERFORMANCE GROUP GU-CPG-48-M Ultra Series 48in Chrome Plated Electric Countertop Griddle. 12000W / 16000W 208 / 240V (351GUCPG48M)
- COOKING PERFORMANCE GROUP 36GTSNL 36in Thermostatic Griddle with Regency Equipment Stand - 90000 BTU (35136GTSNL)
- SUMMIT 30" Wide All-In-One Kitchenette (C30ELGLASS)
- Magikitchn Ovens and Ranges