Shop All Ovens and Ranges
Magikitchn
CM-RMBSS-636-H 36inLqd Propane High Output Countertop StainlessSteel RadiantCharbroiler-140000 BTU
Mfr # 554CM36SSRHL
Zoro # G810780380
product price: $20,233.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$20,233.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magikitchn
- MFR # 554CM36SSRHL
- Zoro # G810780380
- Country of Origin Unknown
- Category Ovens and Ranges
Description
This MagiKitch'n CM-RMBSS-636-H liquid propane stainless steel high output countertop radiant charbroiler is perfect for creating appetizers sides and entrees in your high volume commercial kitchen. Its 7 burners each w 20000 BTU of heating power provide superior heat distribution beneath the V-shaped radiants. In fact this charbroiler offers a total of 140000 BTU so you can keep up w demand and be sure to get the sizzling steaks juicy hamburgers and mouth-watering chicken dishes you're known for!Each all-stainless steel burner operates on a separate independent operator-controlled valve w an independent front control knob. Since each burner is individually controlled you can get precise results over the cooking surface by adjusting each area to just the temperature you need. Beneath the burners this model also features a runner tube pilot system for easy ignition and water tubs for improved cleaning and safety.This charbroiler is designed w a heavy duty stainless steel exterior and a fully insulated double walled outer cabinet to help prevent heat loss and reduce the chances of employees burning themselves. Its 1/2in diameter steel floating rod type grates provide a stable cooking surface that resists warping. An E-Z Tilt top grid mechanism helps drain excess grease into the included grease trough making cleaning a quick and easy task. The unit's legs raise the unit to an ideal working height.To increase ease of use this charbroiler comes equipped w a 6in stainless steel service shelf and a front towel bar for utensil storage. A liquid propane connection is required for operation.Overall Dimensions:Width: 36inDepth: 35 1/2inHeight: 21 3/8inCooking Area:Width: 36inDepth: 24 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALMO 20-1/2-in. Custom Range Hood Power Pack, 390 CFM, 6 Sones, 3-Speeds, LED Lighting (PM390S)
- BUNN Water Strainer For Bunn - Part# 23820-1000 (23820-1000)
- TURBO AIR Condensation Loop (M3 Top Moun (CONLOOPM324)
- LEER Wiper Gasket 36 Wide Door 2-1 (6510121)
- CHOICE Portable 5-Piece Cooking Kit with Butane Double Burner Range & 2 Pans - 16000 BTU (472BR23600KT)
- CAMP CHEF OUTDR PIZZA OVEN 14in. (PZ30D)
- KENYON Kenyon B41719 Cortez 2-burner Cooktop; black with analog control - two 6 .5 inch 208V UL (B41719)
- COOKING PERFORMANCE GROUP CR-CPG-60-NL 60in Gas Radiant Charbroiler - 200000 BTU (351CRCPG60NL)
- WOLF C60SS-10BN Challenger XL Series Nat Gas 60in Manual Range w 10 Burners 2Standard Ovens-358000 BTU (950C60SS10BN)
- YORK Gas Burner, Stainless Steel Kit (S1-329-24441-000)
- COOKING PERFORMANCE GROUP 84in 4 Drawer Refrigerated Chef Base with 60in Gas Radiant Charbroiler and 24in Griddle. 260000 BTU (3518R60T24NL)
- Magikitchn Ovens and Ranges