Shop All Ovens and Ranges
Magikitchn
CM-RMBCR-672-H 72in Natural Gas High Output Countertop Cast Iron Radiant Charbroiler - 320000 BTU
Mfr # 554CM72CRHN
Zoro # G810780526
product price: $32,431.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$32,431.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magikitchn
- MFR # 554CM72CRHN
- Zoro # G810780526
- Country of Origin Unknown
- Category Ovens and Ranges
Description
This MagiKitch'n CM-RMBCR-672-H natural gas high output countertop cast iron radiant charbroiler is perfect for creating appetizers sides and entrees in your high volume commercial kitchen. Its 16 burners each with 20000 BTU of heating power provide superior heat distribution beneath the V-shaped radiants. In fact this charbroiler offers a total of 320000 BTU so you can keep up with demand and be sure to get the sizzling steaks juicy hamburgers and mouth-watering chicken dishes you're known for!Each all-stainless steel burner operates on a separate independent operator-controlled valve with an independent front control knob. Since each burner is individually controlled you can get precise results over the cooking surface by adjusting each area to just the temperature you need. Beneath the burners this model also features a runner tube pilot system for easy ignition and water tubs for improved cleaning and safety.This charbroiler is designed with a heavy duty stainless steel exterior and a fully insulated double walled outer cabinet to help prevent heat loss and reduce the chances of employees burning themselves. Its 1/2in diameter steel floating rod type grates provide a stable cooking surface that resists warping. An E-Z Tilt top grid mechanism helps drain excess grease into the included 3 grease troughs making cleaning a quick and easy task. The unit's legs raise the unit to an ideal working height.To increase ease of use this charbroiler comes equipped with a 6in stainless steel service shelf and a front towel bar for utensil storage. A natural gas connection is required for operation.Overall Dimensions:Width: 72inDepth: 35 1/2inHeight: 21 3/8inCooking Area:Width: 72inDepth: 24 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOVOLO 10.5 in. W X 10.5 in. L Red/White Plastic Collapsible Microwave Food Cover (81-10109)
- PITCO Hose, Fryer Drain , 36", 1"Npt (B6615001-C)
- INTERNATIONAL COMFORT PRO Inducer Mtr 1/115 8.1 3000 (1183525)
- ALLPOINTS Belt, A48 (1241357)
- MASTER GRADE Commercial Induction Cooker, 120V 1,300W, Size: 11.9" X 11.9" X 3": NSF (IC-1010)
- FORNO Lecce 30In. Built-In Touch Control Induction Cooktop (FCTIN0545-30)
- KENYON Kenyon B41596 Mediterranean Series 2-burner Trimline Cooktop- black with analog control- two 6 .50 inch 208V UL (B41596)
- SPRING USA Portable Induction Range, 110V, 1800 Watts (SM-181C-T)
- FORNO Professional 48In. Freestanding Gas Range with AirFry (FFSGS6291-48)
- FORNO Moraduccio 30In. Freestanding Gas Range, 4 Burners (FFSGS6228-30S)
- COOKING PERFORMANCE GROUP CR-CPG-48-NL 48in Gas Countertop Radiant Charbroiler - 160000 BTU (351CRCPG48NL)
- Magikitchn Ovens and Ranges