Shop All Ovens and Ranges
Magikitchn
CM-RMBCR-672 72in Liquid Propane Countertop Cast Iron Radiant Charbroiler - 240000 BTU
Mfr # 554CM72CRL
Zoro # G410780520
product price: $30,592.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$30,592.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magikitchn
- MFR # 554CM72CRL
- Zoro # G410780520
- Country of Origin Unknown
- Category Ovens and Ranges
Description
This MagiKitch'n CM-RMBCR-672 liquid propane countertop cast iron radiant charbroiler is perfect for creating appetizers sides and entrees in your high volume commercial kitchen. Its 16 burners each with 15000 BTU of heating power provide superior heat distribution beneath the V-shaped radiants. In fact this charbroiler offers a total of 240000 BTU so you can keep up with demand and be sure to get the sizzling steaks juicy hamburgers and mouth-watering chicken dishes you're known for!Each all-stainless steel burner operates on a separate independent operator-controlled valve with an independent front control knob. Since each burner is individually controlled you can get precise results over the cooking surface by adjusting each area to just the temperature you need. Beneath the burners this model also features a runner tube pilot system for easy ignition and water tubs for improved cleaning and safety.This charbroiler is designed with a heavy duty stainless steel exterior and a fully insulated double walled outer cabinet to help prevent heat loss and reduce the chances of employees burning themselves. Its 1/2in diameter steel floating rod type grates provide a stable cooking surface that resists warping. An E-Z Tilt top grid mechanism helps drain excess grease into the included 3 grease troughs making cleaning a quick and easy task. The unit's legs raise the unit to an ideal working height.To increase ease of use this charbroiler comes equipped with a 6in stainless steel service shelf and a front towel bar for utensil storage. A liquid propane connection is required for operation.Overall Dimensions:Width: 72inDepth: 35 1/2inHeight: 21 3/8inCooking Area:Width: 72inDepth: 24 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pilot Tube (417415-00001)
- WELLS Element 120 Volt 1650W Hw-10-6 (2N-35693UL)
- SUPCO Oven Igniter Flat Norton, Replaces GE WB13K21 (SGR1321)
- VULCAN HART Element, 120V 1500W (00-960564)
- KENYON Kenyon B41719 Cortez 2-burner Cooktop; black with analog control - two 6 .5 inch 208V UL (B41719)
- FORNO Galiano Gold Professional 48In. Freestanding Dual Fuel Range (FFSGS6156-48)
- NUTRICHEF Electric Griddle - Crepe Maker Hot Plate Cooktop, PKCRM08.5 (PKCRM08.5)
- WISCO Deluxe Rotary Dial Led Pizza Oven, 16" (00561-001)
- COOKING PERFORMANCE GROUP Electric 48in Countertop Chrome Griddle w Thermos Controls 48in Refrigerated Base-208/240V 16000W (35148EGU48CB)
- COOKING PERFORMANCE GROUP CR-CPG-48-NL 48in Gas Countertop Radiant Charbroiler - 160000 BTU (351CRCPG48NL)
- HOTLOGIC Hot Logic 16801060004 Mini Blue (16801060004)
- Magikitchn Ovens and Ranges