Shop All Ovens and Ranges
Magikitchn
CM-RMBCR-624-H 24in Liq Propane High Output Countertop Cast Iron Radiant Charbroiler - 80000 BTU
Mfr # 554CM24CRHL
Zoro # G610780320
product price: $15,888.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$15,888.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magikitchn
- MFR # 554CM24CRHL
- Zoro # G610780320
- Country of Origin Unknown
- Category Ovens and Ranges
Description
This MagiKitch'n CM-RMBCR-624-H liquid propane high output countertop cast iron radiant charbroiler is perfect for creating appetizers sides and entrees in your high volume commercial kitchen. Its 4 burners each with 20000 BTU of heating power provide superior heat distribution beneath the V-shaped radiants. In fact this charbroiler offers a total of 80000 BTU so you can keep up with demand and be sure to get the sizzling steaks juicy hamburgers and mouth-watering chicken dishes you're known for!Each all-stainless steel burner operates on a separate independent operator-controlled valve with an independent front control knob. Since each burner is individually controlled you can get precise results over the cooking surface by adjusting each area to just the temperature you need. Beneath the burners this model also features a runner tube pilot system for easy ignition and water tubs for improved cleaning and safety.This charbroiler is designed with a heavy duty stainless steel exterior and a fully insulated double walled outer cabinet to help prevent heat loss and reduce the chances of employees burning themselves. Its 1/2in diameter steel floating rod type grates provide a stable cooking surface that resists warping. An E-Z Tilt top grid mechanism helps drain excess grease into the included grease trough making cleaning a quick and easy task. The unit's legs raise the unit to an ideal working height.To increase ease of use this charbroiler comes equipped with a 6in stainless steel service shelf and a front towel bar for utensil storage. A liquid propane connection is required for operation.Overall Dimensions:Width: 24inDepth: 35 1/2inHeight: 21 3/8inCooking Area:Width: 24inDepth: 24 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Screen 23" (P6072404)
- GRINDMASTER CECILWARE Cover Drip Tray Mini Quad Ce (200-01677)
- MERCER CUTLERY Slicer, 12 In, Wavy Edge (M23112)
- LOGO BRANDS Atlanta Braves 16oz Satin Etch Curved Beverage Glass (503-G16CB-10)
- COOKING PERFORMANCE GROUP GM-CPG-60-NL 60in Gas Countertop Griddle with Manual Controls - 150000 BTU (351GMCPG60NL)
- BETTY CROCKER Indoor Smokeless Grill, 10 x 15 inch Copper Coated Nonstick Cooking Surface (BC-4950C)
- CADCO 11-3/4 x 18-3/4 x 13-3/4" Half Size Convection Oven, 220V, Stainless Steel (OV-023)
- MAIN STREET EQUIPMENT E60-N Natural Gas 10 Burner 60in Range with 2 Standard Ovens - 360000 BTU (541E60N)
- FORNO 30In. Built-In Double Wall Oven (FBOEL1365-30)
- UNIVEX Univex Gas Single Rack Rotating Oven, 15 Trays, 160000 BTU, 208/240V, Digital Control, SS/Glass Door (RSRG5)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36RB-N, Heavy Duty Salamander Broiler, Propane , S/S, 6 Bar Type Burners (36RB-P)
- Magikitchn Ovens and Ranges