Shop All Ovens and Ranges
Magikitchn
APM-SMB-648-H 48in Natural Gas High Output Low Profile Lava Rock Charbroiler - 200000 BTU
Mfr # 554AM48SMBHN
Zoro # G910780457
product price: $24,051.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$24,051.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magikitchn
- MFR # 554AM48SMBHN
- Zoro # G910780457
- Country of Origin Unknown
- Category Ovens and Ranges
Description
This MagiKitch'n APM-SMB-648-H natural gas high output lava rock low profile charbroiler is perfect for creating appetizers sides and entrees in your high volume commercial kitchen. As a low profile unit this charbroiler takes up minimal counter space which is crucial in any food service setting. Its 10 burners each with 20000 BTU of heating power provide superior heat distribution beneath the lava rock heating system. A ceramic coal screen holds your lava rocks firmly in place and because the rocks are porous they catch excess drips and juices to create a smokier smell and flavor. This charbroiler offers a total of 200000 BTU so you can keep up with demand and be sure to get the sizzling steaks juicy hamburgers and mouth-watering chicken dishes you're known for!Each all-stainless steel burner operates on a separate independent operator-controlled valve with an independent front control knob. Since each burner is individually controlled you can get precise results over the cooking surface by adjusting each area to just the temperature you need. Beneath the burners this model also features a runner tube pilot system for easy ignition and water tubs for improved cleaning and safety.This charbroiler is designed with a heavy duty stainless steel exterior and a fully insulated double walled outer cabinet to help prevent heat loss and reduce the chances of employees burning themselves. Its 1/2in diameter steel floating rod type grates provide a stable cooking surface that resists warping. An E-Z Tilt top grid mechanism helps drain excess grease into the included 2 grease troughs making cleaning a quick and easy task. The unit's legs raise the unit to an ideal working height.To increase ease of use this charbroiler comes equipped with a 6in stainless steel service shelf and a front towel bar for utensil storage. A natural gas connection is required for operation.Overall Dimensions:Width: 48inDepth: 35 1/2inHeight: 17 3/8inCooking Area:Width: 44 3/4inDepth: 24 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Aluminum Fry Pan, Non-Stick, 10 In. Dia. (N7010)
- HANDI-FOIL Handi-Foil Half Size Aluminum Steam Table Shallow Pan, PK100 (320-35-100)
- BEVERAGE-AIR Cooler Control 9530, 30-1/2 (502-125A)
- BLENDTEC Gasket, Motorblack (20-205)
- BROILKING / CADCO BroilKing Professional Stainless Cast Iron Range - PCR-1S (PCR-1S)
- MAIN STREET EQUIPMENT E60-N Natural Gas 10 Burner 60in Range with 2 Standard Ovens - 360000 BTU (541E60N)
- SPRING USA Portable Induction Range, 110V, 1800 Watts (SM-181C-T)
- HAMILTON BEACH BRANDS Elec SGL Burner Cooktop (34105)
- RESTON LLOYD Reston Lloyd G-880-S Square Tin Burner Cover Stainless Steel (G-880-S)
- SUMMIT APPLIANCE DIV. Summit-Cooktop, Electric, 4 Burners, Battery Start, Black, 20" x 29-3/4" x 3-3/4" (TNL05P)
- MAIN STREET EQUIPMENT E36-N Natural Gas 6 Burner 36in Range with Standard Oven - 210000 BTU (541E36N)
- Magikitchn Ovens and Ranges