Shop All Ovens and Ranges
Magikitchn
APM-RMBSS-624-H 24in Nat Gas High Output Low Profile StainlessSteel Radiant Charbroiler-80000 BTU
Mfr # 554AM24SSRHN
Zoro # G710780473
product price: $14,264.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$14,264.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magikitchn
- MFR # 554AM24SSRHN
- Zoro # G710780473
- Country of Origin Unknown
- Category Ovens and Ranges
Description
This MagiKitch'n APM-RMBSS-624-H natural gas high output low profile stainless steel radiant charbroiler is perfect for creating appetizers sides and entrees in your high volume commercial kitchen. As a low profile unit this charbroiler takes up minimal counter space which is crucial in any food service setting. Its 4 burners each w 20000 BTU of heating power provide superior heat distribution beneath the V-shaped radiants. This charbroiler offers a total of 80000 BTU so you can keep up w demand and be sure to get the sizzling steaks juicy hamburgers and mouth-watering chicken dishes you're known for!Each all-stainless steel burner operates on a separate independent operator-controlled valve w an independent front control knob. Since each burner is individually controlled you can get precise results over the cooking surface by adjusting each area to just the temperature you need. Beneath the burners this model also features a runner tube pilot system for easy ignition and water tubs for improved cleaning and safety.This charbroiler is designed w a heavy duty stainless steel exterior and a fully insulated double walled outer cabinet to help prevent heat loss and reduce the chances of employees burning themselves. Its 1/2in diameter steel floating rod type grates provide a stable cooking surface that resists warping. An E-Z Tilt top grid mechanism helps drain excess grease into the included grease trough making cleaning a quick and easy task. The unit's legs raise the unit to an ideal working height.To increase ease of use this charbroiler comes equipped w a 6in stainless steel service shelf and a front towel bar for utensil storage. A natural gas connection is required for operation.Overall Dimensions:Width: 24inDepth: 35 1/2inHeight: 17 3/8inCooking Area:Width: 20 3/4inDepth: 24 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX Sulphite Drawing Paper, 50 lb, 12 x 18 Inches, Extra-White, Pack of 500 (PX4853SS-5987)
- TRUE Led Input Wire Assembly 50 (980644)
- CHIPS AHOY! Chips Ahoy Single Serve Chips Ahoy Cookies 1.55 oz., PK48 (05222)
- MOE CASON BARBECUE BBQ RUB COMPETN RIB 11OZ (MORIB)
- COOKING PERFORMANCE GROUP 48EG48CB Electric 48inCountertop Griddle w Thermos Controls 48inRefrigerated Base-208/240V 16000W (35148EG48CB)
- COOKING PERFORMANCE GROUP R-CPG-36-NL 6 Burner Gas Countertop Range / Hot Plate - 132000 BTU (351RCPG36NL)
- COLEMAN Coleman 2000020943 2 Burner Propane Stove (757903)
- FORNO Galiano 36In. Freestanding French Door Gas Range (FFSGS6444-36)
- MIDEA Range (MGS30S2AST)
- MASTER GRADE HD Commercial Induction Cooker 20 levels power 1, 300 - 3, 400W (IC-2000)
- WARING COMMERCIAL Double-Deck Pizza Oven (WPO350)
- Magikitchn Ovens and Ranges