Shop All Ovens and Ranges
Magikitchn
APM-RMBSS-624 24in Natural Gas Low Profile Stainless Steel Radiant Charbroiler - 60000 BTU
Mfr # 554AM24SSRN
Zoro # G110780523
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$13,368.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magikitchn
- MFR # 554AM24SSRN
- Zoro # G110780523
- Country of Origin Unknown
- Category Ovens and Ranges
Description
This MagiKitch'n APM-RMBSS-624 natural gas low profile stainless steel radiant charbroiler is perfect for creating appetizers sides and entrees in your high volume commercial kitchen. As a low profile unit this charbroiler takes up minimal counter space which is crucial in any food service setting. Its 4 burners each with 15000 BTU of heating power provide superior heat distribution beneath the V-shaped radiants. This charbroiler offers a total of 60000 BTU so you can keep up with demand and be sure to get the sizzling steaks juicy hamburgers and mouth-watering chicken dishes you're known for!Each all-stainless steel burner operates on a separate independent operator-controlled valve with an independent front control knob. Since each burner is individually controlled you can get precise results over the cooking surface by adjusting each area to just the temperature you need. Beneath the burners this model also features a runner tube pilot system for easy ignition and water tubs for improved cleaning and safety.This charbroiler is designed with a heavy duty stainless steel exterior and a fully insulated double walled outer cabinet to help prevent heat loss and reduce the chances of employees burning themselves. Its 1/2in diameter steel floating rod type grates provide a stable cooking surface that resists warping. An E-Z Tilt top grid mechanism helps drain excess grease into the included grease trough making cleaning a quick and easy task. The unit's legs raise the unit to an ideal working height.To increase ease of use this charbroiler comes equipped with a 6in stainless steel service shelf and a front towel bar for utensil storage. A natural gas connection is required for operation.Overall Dimensions:Width: 24inDepth: 35 1/2inHeight: 17 3/8inCooking Area:Width: 20 3/4inDepth: 24 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORAL BAY Coral Bay Medium Shred Coconut 10lbs (CB042)
- ANTHONY INTERNATIONAL Closer, Torsion Rod (15-15112-0004)
- KASON ® - 11094000003 Door Closer (1094000003)
- FUNNEL KING Measuring Container, Removable Spout, 5qt. (94240)
- CUSIMAX 1500W Indoor Portable 2 in 1 Electric Raclette GrillBlue (CMRG-300L)
- STERNO GROUP Sterno SGL Burner Stove (70308)
- YORK Gas Burner, Stainless Steel Kit (S1-329-24441-000)
- NUTRICHEF Electric Griddle - Crepe Maker Cooktop Hot Plate (PCRM12.V7)
- SUMMIT 39" Wide All-In-One Kitchenette (C39ELGLASS)
- GALAXY GIWC18 Stainless Steel Countertop Wok Induction Range / Cooker - 120V 1800W (177GIWC18)
- WEIMAN No Scent Cooktop Cleaner 12 oz Spray (70A)
- Magikitchn Ovens and Ranges