Shop All Ovens and Ranges
Magikitchn
APM-RMBSS-624 24in Liquid Propane Low Profile Stainless Steel Radiant Charbroiler - 60000 BTU
Mfr # 554AM24SSRL
Zoro # G210780454
product price: $13,368.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$13,368.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magikitchn
- MFR # 554AM24SSRL
- Zoro # G210780454
- Country of Origin Unknown
- Category Ovens and Ranges
Description
This MagiKitch'n APM-RMBSS-624 liquid propane low profile stainless steel radiant charbroiler is perfect for creating appetizers sides and entrees in your high volume commercial kitchen. As a low profile unit this charbroiler takes up minimal counter space which is crucial in any food service setting. Its 4 burners each with 15000 BTU of heating power provide superior heat distribution beneath the V-shaped radiants. This charbroiler offers a total of 60000 BTU so you can keep up with demand and be sure to get the sizzling steaks juicy hamburgers and mouth-watering chicken dishes you're known for!Each all-stainless steel burner operates on a separate independent operator-controlled valve with an independent front control knob. Since each burner is individually controlled you can get precise results over the cooking surface by adjusting each area to just the temperature you need. Beneath the burners this model also features a runner tube pilot system for easy ignition and water tubs for improved cleaning and safety.This charbroiler is designed with a heavy duty stainless steel exterior and a fully insulated double walled outer cabinet to help prevent heat loss and reduce the chances of employees burning themselves. Its 1/2in diameter steel floating rod type grates provide a stable cooking surface that resists warping. An E-Z Tilt top grid mechanism helps drain excess grease into the included grease trough making cleaning a quick and easy task. The unit's legs raise the unit to an ideal working height.To increase ease of use this charbroiler comes equipped with a 6in stainless steel service shelf and a front towel bar for utensil storage. A liquid propane connection is required for operation.Overall Dimensions:Width: 24inDepth: 35 1/2inHeight: 17 3/8inCooking Area:Width: 20 3/4inDepth: 24 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Condensate Drain Pan (341955)
- CDN Infrared Gun (IN1022)
- CAMBRO Cambro Container Plastic Round 6 And 8 qt. White Poly Cover Lid (RFSC6148)
- ALADDIN High Limit Switch (92507)
- KENYON Kenyon B41692 Caribbean Series 2-burner Cooktop- black with analog control- two 6 .50 inch 208V UL (B41692)
- FORNO COSSATO ALTA QUALITA 48In. GAS RANGETOP (FCTGS5737-48)
- FORNO 30In. Built-In Double Wall Oven (FBOEL1365-30)
- BAKERLUX™ Full Size Digital Convection Oven, LED (XAFT-04FS-LD)
- NUTRICHEF Vertical Rotisserie Oven - Rotating Kebob Cooker (PKRTVG34)
- NUTRICHEF Rotisserie Oven (PKRT97)
- SPRING USA Ind Cooking Range, Drop-In, 650W/110V (SM-651R)
- Magikitchn Ovens and Ranges