Magikitchn

24in Electric Chrome Countertop Griddle w Solid State Thermostatic Controls-208V 3 Phase 11.4 kW


product price: $36,571.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Upgrade your restaurant's grilling capabilities by adding this MagiKitch'n MKE-24-ST-CHROME 24in electric countertop griddle w solid state thermostatic controls to your cooking lineup! Boasting a 1in thick chrome plated griddle plate w mirror finish this griddle offers excellent heat retention that stands tough against rigorous daily use. Chrome recovers heat very quickly and is perfect for delicate foods like scrambled eggs and pancakes. Plus since chrome doesn't react w food the level of flavor transfer and the amount of food sticking to the surface is minimal making cleanup a breeze.Featuring an independent solid state thermostat control per 12in of width this unit offers a total of 11.4 kW of heating power. The solid state controls have a 150-550 degree Fahrenheit temperature range making this unit a great choice for a variety of cooking tasks. It's perfect for melting quesadillas searing french toast or browning breakfast sausage. In fact each temperature control comes w an on/off switch so you can turn off certain griddle zones to save energy when they aren't being used.The body of this griddle is made w a stainless steel front and side panels for easy cleaning and long-lasting durability. The cabinet back can even be removed for increased cleaning efficiency. Four 4in adjustable legs keep this unit up off the counter so that you can easily clean underneath or they can be removed if you'd prefer flush mounting. The stainless steel backsplash and tapered side splashes protect your walls and surrounding equipment from grease spatter.To make grease management easier you can count on this model's 3 1/2in grease gutter to direct grease into the grease drawer for disposal. When you are ready to clean up for the day it's fast and easy to empty this unit's 3.75 gallon grease drawer. A 208V 3 phase electrical connection is required for operation.Overall Dimensions:Width: 24inDepth: 31 9/16inHeight: 25 5/16inCooking Surface Dimensions:Width: 23 3/4inDepth: 24in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.