Shop All Leather Palm Gloves
Magid
Z6100T HalfFinger Leather Weight Lifters Glove, 12PK
Mfr # Z6100T-XL
Zoro # G408108657
product price: $32.85
/pk 12, $2.74/ea
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # Z6100T-XL
- Zoro # G408108657
- Country of Origin Pakistan
- Category Leather Palm Gloves
Details
Color | Black |
Description
The Magid Z6100T Half Finger Gloves feature a half finger design, allowing for superior finger dexterity and glove flexibility This unlined weight lifters glove is constructed from durable leather featuring a keystone thumb and a hook and loop closure for a secure fit
- •Fingerless design for flexible wear
- •Durable leather construction
- •Velcro closure for secure fit
- •Padded palm for added comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 11, PR (S13TAFGPU1)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, M, 1 PR (1091-M (8))
- FORNEY Split Back Cowhide Leather Driver Work Gloves Menfts XL (53125)
- KLEENGUARD Kraken Grip, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, 1000 PK, Black (49277)
- MAGID Top Gunn Premium Cow Split Full LeatherRubberized Cuff, 12PK (T373BK)
- MAGID Top Gunn Double Layer Leather Palm Gloves, 12PK (TB25E-2PP)
- MAGID Top Gunn Standard Double Leather Palm wRubberized Cuff, 12PK (TB905EDP)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, L, 12PK (B580E-L)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743XXL)
- MAGID Top Gunn Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370G)
- HONEYWELL Guarddog Gloves- Men S- Kevlar- Leather (582-KV224D)
- Magid Leather Palm Gloves