XL, White, Microporous Coated, Zipper
Mfr # CVC8MCPXL
Zoro # G808110236
Key Features
- Size XL
- Ankle Style Elastic
- Material Microporous Coated
- Closure Type Zipper
- Color White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # CVC8MCPXL
- Zoro # G808110236
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Named Size | XL |
Details
Item Type | Disposable Clothing |
Ankle Style | Elastic |
Material | Microporous Coated |
Closure Type | Zipper |
Color | White |
Thickness | 55 gram/m2 |
Description
The Magid EconoWear CVC8MCP Disposable Microporous Protection Coveralls offer excellent liquid and particulate barrier protection and superior comfort, breathability and durability at lower cost than most other competitive options Constructed of a microporous polyethylene film bonded to spunbonded polypropylene, these white, nonwoven work coveralls feature small pores that allow water vapor and perspiration to pass through, but keep large liquid dropletsprays and dry particulates out With generous sizing that exceeds the requirements of ANSIISEA 1011993, the EconoWear CVC8MCP Microporous Coveralls also feature elastic wrists and ankles, as well as a collared neckline and zip front closure for a comfortable fit 25ea per case
- •White, polypropylene/microporous non-woven material
- •Excellent cost-saving option
- •Strong and durable yet comfortable and breathable
- •Provides effective barrier protection against most liquids and particles
- •Ideal for hot and humid environments
- •Elastic wrists and ankles
- •Collared neckline
- •Zipper front closure
- •Generous sizing which exceeds ANSI/ISEA 101-1993
- •Tested in accordance with ASTM D751-2000 and ASTM D282-2000
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Towel, Org, 40-7/8inL x 9-3/4inW (6602MF)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-2-R-10)
- ACCUFORM Accuform Lockout, Stopout Ball Valve Lockout, Fits 3/8in - 1-1/4in, Plastic (KDD442)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468P43 (468P43)
- MAGID Disposable Clothing, 4XL, White, SmsSMS, Zipper (CVZ3-XXXXL)
- MAGID Disposable Clothing, Medium, GrayGrey, SmsSMS, Zipper (CVZ3G-M)
- MAGID Disposable Clothing, Medium, White, Polypropylene, Zipper (CVZ6-M)
- MAGID Disposable Clothing, Large, GrayGrey, SmsSMS, Zipper (CVZ3G-L)
- MAGID Disposable Clothing, Small, White, Polypropylene, Zipper (CVZ6-S)
- MAGID Disposable Clothing, XL, GrayGrey, SmsSMS, Zipper (CVZ5G-XL)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (67306)
- Magid Disposable Clothing