Shop All Welding Gloves
Magid
WeldPro T9800 Goat Grain Leather MIG Welding Gloves with Split Cowhide back and Cuff, XL, 12PK
Mfr # T9800-XL
Zoro # G807461650
product price: $185.99
/pk 12, $15.50/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Cuff Style Gauntlet
- Glove Back Material Full Leather
- Thumb Style Wing Thumb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T9800-XL
- Zoro # G807461650
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | XL |
Details
Item | Leather Gloves |
Cuff Style | Gauntlet |
Glove Back Material | Full Leather |
Thumb Style | Wing Thumb |
Description
The T9800 delivers highquality protection for magnesium inert gas MIG welding and general metalworking applications at a great price
- •Tan split cowhide leather on back and cuff provides rugged protection
- •Cotton fleece liner for added comfort and protection
- •Shirred elastic back increases fit and comfort
- •Sewn-in outside split leather palm patches for increased durability and protection
- •Dupont Kevlar sewn for heat and flame-resistant durability
- •ANSI Level A2 Cut Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (9178NFOM)
- SAFETY TECHNOLOGY INTERNATIONAL Clear Poly Surface Mount Protective Cover, 4-15/32 in. H (STI-6519)
- SIGNMISSION No Parking Anytime Unauthorized Vehicles Towed at Vehicle Owners Expense With Car, A-1824-23764 (A-1824-23764)
- ZORO SELECT Lockout Hasp, Red, 10-1/4" L, Steel (45MZ53)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848S)
- MAGID RoadMaster 5407 Goatskin Leather TIG Welding Glove (5407-L)
- MAGID WeldPro T2701S Shoulder Split Cow Leather Welding Gloves, 12PK (T2701SLAD)
- MAGID WeldPro Shoulder Split Cow Leather Welding Gloves, 12PK (T2701S)
- MAGID Weld Pro Gunn Pattern Leather Welding Gloves, 12PK (T5555)
- MAGID WeldPro T8800 Pig Grain MIG Welding Gloves, M, 12PK (T8800-M)
- TILLMAN MIG/TIG Welding Gloves, Straight Thumb, Gauntlet Cuff, Premium, Brown Cowhide, XL, 1 Pair (48XL)
- Magid Welding Gloves