Shop All Welding Gloves
Magid
WeldPro T3700 Side Split Cow Leather Welding Gloves
Mfr # T3700-LHO
Zoro # G108108612
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application General Welding
- Cuff Style Gauntlet Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T3700-LHO
- Zoro # G108108612
- Country of Origin China
- Category Welding Gloves
Details
Item | Weld/Heat Gloves |
Application | General Welding |
Cuff Style | Gauntlet Cuff |
Description
The Magid Weld Pro II T3700 is a select gunn pattern full leather weldering glove that provides maximum protection This leather welding glove features select side split leather among the highest quality and most comfortable available The T3700 features a full, generous cut, a full hand lining, and is fully welted at all critical seams This sturdy leather welding glove is best suited for tough, rugged jobs, as there are no exposed seams in the palm wear area
- •Full leather gloves for maximum protection
- •Ideal for tough, rugged jobs
- •Pearl grey leather with fully welted seams
- •Full hand lining
- •5" leather cuff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Tempest Trizone Jacket, Navy Blue, 5XL (858JN-XXXXXL)
- 3M PROTECTA Positioning/Climbing Harness, XL, Polyester (1161211)
- MASTER LOCK Group Lockout Box, 14 Locks Max, Red (503RED)
- OBERON Safety Goggles, Clear Anti-Fog, Chemical-Resistant Lens, Chemical Resistant Series (7005)
- MAGID 14" Kevlar Gloves Wool Lined, Men'S (Fits Large) (GG1314WLPA)
- MAGID T6902S Side Split Cow Leather Welding Gloves, 12PK (9012L)
- MAGID Side Split Cow Leather Welding Gloves, 12PK (945)
- MAGID Weld Pro Gunn Pattern Leather Welding Gloves, 12PK (T5555)
- MAGID WeldPro Shoulder Split Cow Leather Welding Gloves, 12PK (M1018)
- MAGID WeldPro Shoulder Split Cow Leather Welding Gloves, 12PK (T2700)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Pigskin Palm, L, PR (271877)
- Magid Welding Gloves