Shop All Welding Gloves
Magid
WeldPro Split Side Deer Leather Welding Gloves, 12PK
Mfr # T5800S
Zoro # G807461674
product price: $293.99
/pk 12, $24.50/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application General Welding
- Glove Leather Grade Premium
- Palm Material Leather
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T5800S
- Zoro # G807461674
- Country of Origin China
- Category Welding Gloves
Details
Item | Weld/Heat Gloves |
Application | General Welding |
Glove Leather Grade | Premium |
Palm Material | Leather |
Color | Gold |
Description
The Magid T5800S welder's glove features a select deersplit leather cut generously and fully welted at all critical seams Magid's select deerskin leather is of the highest quality and the most comfortable available Added features include fleece on foam lining, thumb strap, gunn pattern and Kevlar sewing With no exposed seams in the palm wear area, these yellow deersplit leather gloves are a glove best suited for tough and rugged jobs
- •Full leather gloves for maximum protection
- •Ideal for tough, rugged jobs
- •Gold deersplit leather
- •Palm and back lined with fleece on foam
- •Thumb strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 13 (PAN3P/2080AZ532-13)
- RAE Stencil, Caution Forklift Traffic, 42 in (STL-116-14815)
- DUNLOP Size 7 Men's Steel Rubber Boot, Black (8662200)
- ANSELL Hi-Vis Cold Protection Gloves, Thinsulate Lining, L (277-10)
- MAGID ARC Glove Bag for 16 Rubber Insulating Gloves (GB-17)
- MAGID WeldPro T2701S Shoulder Split Cow Leather Welding Gloves, 12PK (T2701SLAD)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848S)
- MAGID WeldPro Shoulder Split Cow Leather Welding Gloves, 12PK (T2701S)
- MAGID Aluminized Leather HighHeat Hand Pads (75WA-1-LE)
- MAGID Weld Pro Gunn Pattern Leather Welding Gloves, 12PK (T5555)
- HEXARMOR Welding Gloves, Clute Cut, XL, PR (5059-XL (10))
- Magid Gloves & Hand Protection