Shop All Welding Gloves
Magid
WeldPro 5307 Deluxe Goatskin Tigwelder Gloves, XXL, 12PK
Mfr # 5307-XXL
Zoro # G307461792
product price: $517.99
/pk 12, $43.17/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Glove Leather Grade Regular
- Thumb Style Straight Thumb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 5307-XXL
- Zoro # G307461792
- Country of Origin United States
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Leather Gloves |
Glove Leather Grade | Regular |
Thumb Style | Straight Thumb |
Description
The WeldPro 5307 Tigwelder is manufactured from premium unlined goatskin grain leather Goatskin is a topquality leather that provides you with excellent flexibility and formfitting comfort This glove features an straight thumb, gunn cut pattern, and a 4 cow split leather cuff for flexibility and a perfect fit The 5307 is a premium hand protection choice for welding jobs requiring the best combination of toughness and dexterity
- •Premium grain goatskin tigwelder
- •Straight thumb for best fit
- •Easy-fitting gunn cut pattern
- •4" cow split cuff extends protection
- •Excellent combination of toughness, dexterity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Facepiece Reusable Respirator, 6000 Series, Thermoplastic Elastomer, Size Medium (6200)
- EDWARDS SIGNALING Bell, 120VAC, 0.041A, Gray (340EX-6N5)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, XL, Yellow, Polyester (IEX-HSY-05-XL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (RWG532L)
- MAGID Weld Pro Gunn Pattern Leather Welding Gloves, 12PK (T5555)
- MAGID WeldPro Shoulder Split Cow Leather Welding Gloves, 12PK (T2700)
- MAGID WeldPro Shoulder Split Cow Leather Welding Gloves, 12PK (T2701S)
- MAGID T6902S Side Split Cow Leather Welding Gloves, 12PK (9012L)
- MAGID WeldPro T2701S Shoulder Split Cow Leather Welding Gloves (T2701S-RHO)
- MAGID Aluminized Leather HighHeat Hand Pads (75WA-1-LE)
- TILLMAN TIG Welding Gloves, Deerskin Palm, L, PR (25BL)
- Magid Gloves & Hand Protection