Shop All Welding Gloves
Magid
WeldPro 5307 Deluxe Goatskin Tigwelder Gloves, L, 12PK
Mfr # 5307-L
Zoro # G407461791
product price: $159.99
/pk 12, $13.33/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Material Leather
- Glove Leather Grade Premium
- Palm Material Leather
- Thumb Style Straight Thumb
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 5307-L
- Zoro # G407461791
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | L |
Details
Item | Leather Gloves |
Cuff Material | Leather |
Glove Leather Grade | Premium |
Palm Material | Leather |
Thumb Style | Straight Thumb |
Color | Gray |
Description
The WeldPro 5307 Tigwelder is manufactured from premium unlined goatskin grain leather Goatskin is a topquality leather that provides you with excellent flexibility and formfitting comfort This glove features an straight thumb, gunn cut pattern, and a 4 cow split leather cuff for flexibility and a perfect fit The 5307 is a premium hand protection choice for welding jobs requiring the best combination of toughness and dexterity
- •Premium grain goatskin tigwelder
- •Straight thumb for best fit
- •Easy-fitting gunn cut pattern
- •4" cow split cuff extends protection
- •Excellent combination of toughness, dexterity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Ramp Outside Corner, PVC, 15 in Long x 15 in Wide, 7/8 in Thick, 4 PK (560.78X6X15X15BK-CS4)
- DIGZ GARDEN GLOVES M (75696-26)
- CONDOR Disposable Tacky Mat with Frame, Gray, Width: 31-1/2" (WMA60-2430G)
- GASCO Calibration gas, Hydrogen Sulfide, Methane, 34 L, C-10 Connection, +/-5% Accuracy (34L-10-10)
- MAGID RoadMaster 5407 Goatskin Leather TIG Welding Glove (5407-XL)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XL)
- MAGID Weld Pro Gunn Pattern Leather Welding Gloves, 12PK (T5555)
- MAGID WeldPro T2701S Shoulder Split Cow Leather Welding Gloves, 12PK (T2701SLAD)
- MAGID WeldPro T2701S Shoulder Split Cow Leather Welding Gloves (T2701S-RHO)
- MAGID Weld Pro Green Side Split Full Leather Welders Gloves (M6700-LHO)
- STEINER MIG Welding Gloves, Cowhide Palm, L, PR (2519B-L)
- Magid Gloves & Hand Protection