Shop All Welding Gloves
Magid
WeldPro 1290 Grey Soft Goatskin Tigwelder, 12PK
Mfr # 1290-8
Zoro # G607488987
product price: $86.99
/pk 12, $7.25/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Leather
- Application Mig/Tig
- Glove Leather Grade Premium
- Palm Material Leather
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1290-8
- Zoro # G607488987
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 8 |
Details
Item | Leather Gloves |
Cuff Material | Leather |
Application | Mig/Tig |
Glove Leather Grade | Premium |
Palm Material | Leather |
Color | Gray |
Description
The WeldPro Magid 1290 goatskin welding gloves are manufactured from 100 unlined grey soft goatskin grain leather Goatskin is topquality leather that provides you with premium flexibility and formfitting comfort This tigwelder glove features an inset thumb gunn cut pattern, and a 3 14 leather cuff for flexibility, enabling them to be the perfect fit soft welding gloves Over 60 years of quality, expertise, and commitment go into every glove that Magid Glove Safety creates, so choose Magid for your hand protection needs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR simpleFit Disposable Foam Ear Plugs, Bullet Shape, 27 dB, Yellow, 400 PK (18-14003)
- SENSIT P100 Personal Monitor, CO, Carbon Monoxide (CO)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK12 (72/40 KAx12 Green)
- MONTOUR LINE Green Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-GN-25-BX)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XL)
- MAGID Weld Pro Gunn Pattern Leather Welding Gloves, 12PK (T5555)
- MAGID Weld Pro Green Side Split Full Leather Welders Gloves (M6700-LHO)
- MAGID RoadMaster 5407 Goatskin Leather TIG Welding Glove (5407-XXL)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XXXL)
- MAGID WeldPro T2701S Shoulder Split Cow Leather Welding Gloves, 12PK (T2701SLAD)
- AZUSA SAFETY White Goatskin Leather TIG Welding Gloves with Yellow 4" Split Leather Cuff, M (WTIG)
- Magid Gloves & Hand Protection