Magid

Weld Pro Tan 24 x 36 Leather Waist Style Apron


product price: $58.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material 100% Leather
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Welding Clothing
Material 100% Leather

Description

This split leather apron sets the standard for protection and long wear The Magid 100T36HM Weld Pro Leather Apron offers protection for welding and heavy duty jobs Brass grommets and leather ties secure wear This bib style apron is tan and measures 24 x 36


  • •Tan
  • •Split leather
  • •Waist style
  • •24" x 36"
  • •Brass grommets
  • •Leather ties

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.