Weld Pro T4115 Flame Resistant Leather Cape Sleeve,
Mfr # T4115-XXXXL
Zoro # G2475449
Key Features
- Size 4XL
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T4115-XXXXL
- Zoro # G2475449
- Country of Origin Switzerland
- Category Flame Resistant Sleeves
Dimensions
Size | 4XL |
Description
Magid'S All Leather Welder'S Cape Sleeves And Bibs Are Manufactured From The Finest Hand Picked Leather Hides For Consistent Quality And Long Wear. The Leather Is Strong And Flexible, And The Special Tanning Process Allows It To Remain Soft When Continuously Exposed To Heat. It Is Extremely Durable, Yet Economical When Compared To High Temperature Synthetic Fabrics. The Stress Points Are Reinforced With Staples And Rivets, And Seams Are Sewn With Kevlar Thread. The Lower Back Is Left Open To Provide Coolness And Comfort. Add Optional Bib Apron In 14" Or 19" Length For Extra Frontal Protection &Mdash; Simply Snap In Place To Extend Coverage.,
- •Cow side split leather that is strong and durable
- •Special tanning process that allows leather to remain soft after exposed to heat
- •Stress points are reinforced with staples and rivets
- •Seams are sew with Kevlar thread for heat resistance
- •Lower back opening to provide coolness and comfort
- •Available sizes S-4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Conduit and Voltage Sign and Labels, PK5 (152354)
- MUCK BOOT CO Boots, Size 13, 12" Height, Black, Plain, PR (CHM-000A/13)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (RWG52TS)
- BANNER STAKES PLUS Barrier Set X5, Frklft Traffic, Orng (PL4502)
- MAGID SparkGuard FR 9 oz Cape Sleeve, XXXXL (1855-XXXXL)
- MAGID SparkGuard Flame Resistant 9 oz Cape Sleeve with Woven Kevlar Sleeves, 2XL (18015TWKW-2XL)
- MAGID Sparkguard® Fr 9 Oz. Cape Sleeve, Large (1855-L)
- MAGID SparkGuard Flame Resistant 9 oz Cape Sleeve with Woven Kevlar Sleeves, XL (18015TWKW-XL)
- MAGID MGARD Kevlar 22 Flame Resistant Sleeve with Thumb Slot Cut Level 4 (BFKV22TS)
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve, XXL (T4115-XXL)
- PIP Sleeves, Rubber, Yellow, S, 26500VAC, PR (199-3-SMALL)
- Magid Arc Flash and Flame Resistant Clothing