Shop All Welding Aprons
Magid
Weld Pro Grey 24 x 42 Leather Bib Style Apron
Mfr # T4100-42
Zoro # G607461805
$61.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Leather
- Size 24in x 42in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # T4100-42
- Zoro # G607461805
- Country of Origin China
- Category Welding Aprons
Dimensions
Size | 24in x 42in |
Details
Material | 100% Leather |
Item | Welding Clothing |
Description
This heavy duty apron sets the standard for protection and long wear The Magid T410042 Weld Pro Leather Apron offers full protection for the front torso Web straps secure wear This apron is grey, sewn with Kevlar threadand measures 24 x 42
- •Grey
- •Heavy duty leather
- •Bib style
- •24" x 42"
- •Full protection for front torso
- •Secures with web straps
- •Sewn with Kevlar thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Port, Medium, REG (K84-PRTMREG)
- ACCUFORM Label, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English (LEQM637VSP)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- VESTIL YELLOW BARRIER 48" W/CURVED FEET (PRAIL-48-Y)
- MAGID SparkGuard Green Flame Resistant Bib Style Apron ShrinkWrapped (SW180-36)
- MAGID Weld Pro Grey 24 x 36 Leather Bib Style Apron (T4100-36)
- MAGID Weld Pro 24 x 48 Tan Leather BibStyle Apron (100T-48)
- MAGID SparkGuard 27 x 44 FR 9 oz Split Leg Apron, SPL (18044-SPL-VE)
- MAGID Welder's Bib Style Leather Split Leg Apron (T4101-42)
- MILLER ELECTRIC Combo Bib/Apron, L 19 In, W 9 In (231125)
- STEEL GRIP High Heat Bib Apron, Thermonol, 36 x 24 In (TH125-36)
- Magid Welding Protection