Shop All Welding Aprons
Magid
Weld Pro Grey 24 x 36 Leather Bib Style Apron
Mfr # T4100-36
Zoro # G507461790
original price:
$47.89
5% off
new price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Leather
- Size 24in x 36in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T4100-36
- Zoro # G507461790
- Country of Origin China
- Category Welding Aprons
Dimensions
Size | 24in x 36in |
Details
Item | Welding Clothing |
Material | 100% Leather |
Description
These heavy duty Kevlar aprons set the standard for protection and long wear The Magid T410036 Weld Pro Leather grey aprons offer full protection for the front torso Web straps on the working aprons secure wear These bib style aprons are grey, sewn with Kevlar thread and measure 24 x 36
- •Grey
- •Heavy duty leather
- •Bib style
- •24" x 36"
- •Full protection for front torso
- •Secures with web straps
- •Sewn with Kevlar thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS RADT7418TS 13g TEKTYE A4 Cut Protection Sleeve 18 Length with Thumb Slot (RADT7418TS)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 2-1/2 In (662-2521)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Stone/Ocean, Medium, PR (11-2567-010-06)
- NMC Certified Crane Operator Hard Hat Emblem, Pk25, Material: Reflective Vinyl Sheeting (HH34R)
- MAGID SparkGuard Green Flame Resistant Bib Style Apron ShrinkWrapped (SW180-36)
- MAGID SparkGuard 27 x 44 FR 9 oz Split Leg Apron, SPL (18044-SPL-VE)
- MAGID Weld Pro 24 x 48 Tan Leather BibStyle Apron (100T-48)
- MAGID Welder's Bib Style Leather Split Leg Apron (T4101-42)
- MAGID Weld Pro 24 x 42 FR Leather Split Leg Apron (1041T42BR)
- MCR SAFETY F R Fabric Welding 36 Bib Apron (39136)
- STEINER Cowhide Bib, For 9210 Cape Sleeves, 19" (92115)
- Magid Welding Protection