Magid

Weld Pro Grey 24" X 36" Heavy Weight Bib Style Split Leather Apron,


product price: $112.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 24" X 36"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 24" X 36"

Description

For Welding Applications And Heavy Duty Jobs, The Magid 10236 Weld Pro Bib Style Split Leather Apron. This Grey, Heavy Weight Apron Is 24" X 36" And Features Brass Grommets, Leather Ties And Staples On The Belly Patch For Added Protection.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.