Shop All Flame Resistant Sleeves
Magid
Weld Pro® Flame Resistant 8.9 Oz. Cape Sleeve With Lenzing Fr® Front,
Mfr # JD-C85073-L
Zoro # G2469112
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # JD-C85073-L
- Zoro # G2469112
- Country of Origin Unknown
- Category Flame Resistant Sleeves
Dimensions
Size | L |
Description
The Magid Weldpro Jdc85073 Cape Sleeve Is Made From 8.9 Oz. Lenzing Fr Material For Premium Heat And Flame Resistance. This Bib-Style Sleeve Has A 9 Oz. Green Fr Cotton Back And Snap Closures At The Wrist.,
- •Made from 8.9 oz. Lenzing FR material
- •Premium heat and flame resistance
- •Bib-style sleeve
- •9 oz. green FR cotton back
- •Snap closures at the wrist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 47-1/4 In Lx16-1/2 InWx9-1/4 InD, Bl (IM3220)
- BADGER TAG & LABEL Return to Stock Tag, 2-7/8 in. W, PK25 (115)
- BIN BUDDY Holder, Label, Pk25 (BB-35)
- ERGODYNE 8381 2XL Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25586)
- MAGID Sparkguard® Fr 9 Oz. Cape Sleeve, Large (1855-L)
- MAGID CutMaster Kevlar 9 x 15 Flame Resistant Sleeve Cut Level 3 (230-10KB)
- MAGID SparkGuard Flame Resistant 9 oz Cape Sleeve with Woven Kevlar Sleeves, XL (18015TWKW-XL)
- MAGID MGARD ParaAramid Flame Resistant Sleeves Cut Level 4 (KEV24)
- MAGID Axfr204St 20" Fr Aramax Sleeve W/Thumb Slot (SWAXFR204STPR)
- MAGID MGARD Aramax XT Flame Resistant Sleeve with Thumb SlotCut Level 4 (AXTFR223ST)
- PROPPER Tactical Polo, XL, Long Sleeve, White (F531572100XL)
- Magid Workwear and Protective Clothing