Shop All Welding Aprons
Magid
Weld Pro 24 x 36 Heavyweight FR Leather Bib Apron
Mfr # 100-36-1PC
Zoro # G107461787
$58.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # 100-36-1PC
- Zoro # G107461787
- Country of Origin United States
- Category Welding Aprons
Details
Material | 100% Leather |
Item | Welding Clothing |
Description
This heavy weight, onepiece apron sets the standard for protection and long wear The Magid 100361PC Weld Pro Leather Apron offers protection for welding and heavy duty jobs Brass grommets and leather ties secure wear This bib style apron is grey and measures 24 x 36
- •Grey
- •Heavy duty split leather
- •One-piece
- •Bib style
- •24" x 36"
- •Brass grommets
- •Leather ties
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Safety Cuff, XL, PR (2MDD2)
- ZORO SELECT Collared Disposable Coveralls, 3XL, 25 PK, White, Spunbonded Polypropylene, Zipper (18120 3X)
- NMC Caution Watch Your Step Anti-Slip Cleat (WFS625)
- HY-KO Number House 1 3In Vinyl Blk (30401)
- MAGID Weld Pro 24 x 36 FR Leather Split Leg Apron (T4101-36)
- MAGID Welder's Bib Style Leather Split Leg Apron (T4101-42)
- MAGID Weld Pro Grey 24 x 36 Leather Bib Style Apron (T4100-36)
- MAGID Weld Pro 24 x 42 FR Leather Split Leg Apron (1041T42BR)
- MAGID SparkGuard 27 x 44 FR 9 oz Split Leg Apron, SPL (18044-SPL-VE)
- MAGID SparkGuard Green Flame Resistant Bib Style Apron ShrinkWrapped (SW180-36)
- SALISBURY Flame-Resistant Ins. Apron, Brown, 42 In (APR00)
- Magid Workwear and Protective Clothing