Shop All Welding Aprons
Magid
Weld Pro 24 x 36 FR Leather Split Leg Apron
Mfr # T4101-36
Zoro # G107461800
$51.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Leather
- Size 24in x 36in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # T4101-36
- Zoro # G107461800
- Country of Origin China
- Category Welding Aprons
Dimensions
Size | 24in x 36in |
Details
Material | 100% Leather |
Item | Clothing |
Description
Magid's Weld Pro T410136 split leather aprons are great for welding and heavy duty jobs This welding apron features split legs that create ease of movement on the job and deluxe leather to protect from heat and sparks This 24 x 36 tan safety apron sports a reinforced crotch, leather ties, and Kevlar stitching for added protection and durability
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Marine Kadett Boot Blue (VW24-11)
- OAKLEY SI Holbrook MatTort w/Prizm Tungstn Pol (OO9102-B9)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-17762)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 1 PR (9370S)
- MAGID Weld Pro Grey 24 x 36 Leather Bib Style Apron (T4100-36)
- MAGID SparkGuard Green Flame Resistant Bib Style Apron ShrinkWrapped (SW180-36)
- MAGID SparkGuard 27 x 44 FR 9 oz Split Leg Apron, SPL (18044-SPL-VE)
- MAGID Welder's Bib Style Leather Split Leg Apron (T4101-42)
- MAGID Weld Pro 24 x 48 Tan Leather BibStyle Apron (100T-48)
- STEEL GRIP High Heat Bib Apron, Thermonol, 36 x 24 In (TH125-36)
- MILLER ELECTRIC Welding Bib Apron, Classic Cloth, 100% Cotton, Fabric Weight 9 oz, 1 Pocket, 35 in Length, Black (247149)
- Magid Welding Aprons