Shop All Disposable Gloves
Magid
Vinyl Disposable Gloves, Vinyl, Powdered, M, 100 PK
Mfr # T5337-M
Zoro # G109980712
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Powdered/Powder-Free Powdered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # T5337-M
- Zoro # G109980712
- Country of Origin Switzerland
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Vinyl Disposable Gloves |
Material | Vinyl |
Powdered/Powder-Free | Powdered |
Description
For Single-Use Light-Duty Applications Requiring Basic Protection From Fluids, Foods And Some Acids, The Comfortflex Shield Powdered Disposable Vinyl Gloves Are A Cost-Effective Solution.,Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GSL)
- GENUINE GRIP Work Shoes, Mens, 13W, Wht, Slip On, PR (4705-13W)
- TREDS OVERBOOTS Overboots, S, Pull On, 17in H, Blk, PR (17850)
- SPILFYTER Chemical Neutralizer, Acids, 10 lb. (440010)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, 144 PK, Natural (T9776L)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (T9558-S)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, 144 PK, Natural (T9776M)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Hi-Viz Green (T9556HV-M)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Blue (T9558-XXL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (T9558-XS)
- VGUARD A3CH2, Industrial Glove, 11 mil Palm, Latex, Powder-Free, X-Large, 500 PK, Blue (A3CH24)
- Magid Gloves & Hand Protection