Shop All Cut-Resistant Gloves
Magid
Trx742 Coolmesh Back Syntec Palm Impact Glove, Xxs
Mfr # TRX742XXS
Zoro # G2429136
product price: $22.99
/pr
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 2XS
- Size XXS
- Color Hi-Viz Yellow
- ANSI/ISEA Abrasion Level 4
- ANSI/ISEA Puncture Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TRX742XXS
- Zoro # G2429136
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XS |
Size | XXS |
Details
Item | Cut Resistant Gloves |
Color | Hi-Viz Yellow |
ANSI/ISEA Abrasion Level | 4 |
ANSI/ISEA Puncture Level | 4 |
Material | Para-Aramid |
Coating Material | No Coating |
Hand | Pair |
Description
The Versatile Magid T-Rex Windstorm Series Trx742 Impact Glove Features The New M-Flex Defense System For Ultra-Flexible Impact Protection And A Coolmesh Venting System To Keep Hands Comfortable While Working. The Trx742 Includes A Syntec Palm And Ansi Level A6 Cut Resistance For Breathable Protection That Fits Your Environment.,XXS
- •New and improved back-of-hand M-Flex Defense System utilizes ultra-flex TPR design with 130 integrated flex points, pinch-point finger protection, and ventilation for breathability
- •Additional TPR guard between thumb and index finger secures common pinch and catch points
- •High-visibility CoolMesh Venting System enhances airflow by up to 60%, resulting in faster heat dissipation than traditional fabrics commonly found on similar style impact gloves
- •Syntec palm increases grip in dry and light oil applications while maintaining dexterity
- •Cushion system on palm enhances comfort and dampens impact
- •Reinforced thumb saddle enhances durability at a critical wear point
- •Slip-on cuff with hook and loop closure ensures a secure fit
- •ANSI Level A6 Cut Resistance, ANSI Level 4 Abrasion Resistance and ANSI Level 4 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Chevron Traffic Arrow Sign, TM161K (TM161K)
- IRON AGE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- CONDOR Leather Drivers Gloves, XL, Beige, PR (20GZ12)
- MCR SAFETY Men's Economy Leather Palm Gloves, White/Red, Large, Pair, PK12, 12PK (1211J)
- MAGID ChromaTek CT500 MultiColored Hyperon Blend PU Palm Coated Gloves Cut Level 2 (CT500-BK-10)
- MAGID Griffin Gear GPD455 13Gauge DuraBlend NitriX Grip Technology Coated Work Glove Cut Level A4 (GPD455-10)
- MAGID DROC GPD824 UltraLightweight Polyurethane Palm Coated Work GlovesCut Level A5 (GPD824-8)
- MAGID CutMaster XKS XKS200 Medium Weight XKS Blend Knit Gloves Cut Level 4, 12PK (XKS200-9)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443L)
- MAGID CutMaster SP1028 Medium Weight Spectra HPPESteel Blend Gloves Cut Level 4 (SP1028-8)
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, M, 1 PR (GU-2509/M)
- Magid Gloves & Hand Protection