Shop All Coated Gloves
Magid
TROC TOUROC Touchscreen Polyurethane Palm Coated Gloves, XL
Mfr # TOU-ROC-XL
Zoro # G907466487
product price: $8.59
/pr
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
- ANSI/ISEA Abrasion Level 4
- Gauge 15
- Material Nylon/Poly/Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TOU-ROC-XL
- Zoro # G907466487
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Coated Gloves |
ANSI/ISEA Abrasion Level | 4 |
Gauge | 15 |
Material | Nylon/Poly/Copper |
Coating Material | Polyurethane |
Cuff | Knit Wrist |
Description
Magid's new touchscreen gloves give you the ability to protect your hands while using a smartphone or touchscreen enabled tabletWe recieved many requests from customers for a product that would allow them to work on their Iphone or Android phone while wearing gloves, this is our answer The Roc Touchscreen glove is medium weight and made with tough nyloncopper fiberThe nonslip black polyurethane grip will keep whatever you are working on in your hand, where it belongs
- •Compatible with all touchscreen devices
- •Form-fitting for dexterity and accuracy
- •Polyurethane dipped palm for extra grip
- •Electro-conductive copper and nylon blend liner
- •Great for; Hand Tools, Construction and Materials Handling
- •Won 2012 Retailers Choice Award
- •Winner of ISHN 2013 Readers Choice Award for the Hand Protection - General Purpose category
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS Edge-Lit LED Emergency Exit, Recessed Mt, Single Face, Red (CELR1RN)
- CONVENTIONAL POST PRIME Flat Top Rope Post, 37-1/2inH, Black, PK2 (CP61S-SB-2PK)
- NEESE Outerwear Universal 35 Coat w/Snaps-Green-2X (35001-31-1-GRN-2X)
- SALISBURY Four Way Grounding Set (24308)
- MAGID ROC GP150 Polyurethane Palm Coated Gloves, 12PK (GP150-10)
- MAGID MultiMaster PFH21 Latex Palm Coated Gloves, M, 12PK (PFH21-M)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13910)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1699)
- MAGID ROC GP150 Polyurethane Palm Coated Gloves, 12PK (GP150-9)
- MAGID ROC PU58 Polyurethane Fingertip Coated Gloves, 12PK (PU58-6)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, L, PR (RWG21TL)
- Magid Gloves & Hand Protection