Shop All Coated Gloves
Magid
TROC AL5000T Touchscreen Compatible Polyurethane Palm Coated Garden Gloves, 12PK
Mfr # AL-5000-T-L
Zoro # G508108786
product price: $40.99
/pk 12, $3.42/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Color Pink
- Glove Coating Coverage Polyurethane
- Gauge 15; 15
- Material Nylon/Poly/Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # AL-5000-T-L
- Zoro # G508108786
- Country of Origin Korea, Republic of
- Category Coated Gloves
Dimensions
Size | Large |
Details
Item | Coated Gloves |
Color | Pink |
Glove Coating Coverage | Polyurethane |
Gauge | 15; 15 |
Material | Nylon/Poly/Copper |
Description
Send a text Answer the phone Look up information All without having to take off your gloves Regular garden gloves won't work on touchscreens The TROC will With an electroconductive copper and nylonpolyester blended liner, the TROC allows the transfer of an electric current which makes the touchscreen work Compatible with all touchscreen devices, the TROC is form fitted for dexterity and accuracy and has a polyurethane palm for extra grip and durability
- •15-gauge blended construction
- •Touchscreen ccompatible
- •Polyurethane palm coating provides extra grip and durability
- •Knit wrist cuff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Bilingual Sign, Legend: Eye Protection Required/Uso Obligatorio De Proteccion Para Los Ojos (122400)
- HAWS Eye/Face Wash Retro-Fit Kit (SP65)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, Extra Large (PWGFRJXL)
- 3M SPEEDGLAS Welding PAPR System, Belt-Mounted (37-1101-30iSW)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13910)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-9)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1398)
- MAGID ROC JDW150 Polyurethane Palm Coated Gloves (JDW1509)
- MAGID ROC GP150 Polyurethane Palm Coated Gloves, 12PK (GP150-9)
- MAGID Magid Roc Polyurethane Palm Coated Gloves Sz 10 (BP169-10)
- PIP Seamless Knits for General Duty, XL, PK12 (34-500/XL)
- Magid Coated Gloves