Shop All Leather Palm Gloves
Magid
TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4
Mfr # TRX744XXXXL
Zoro # G607461485
product price: $18.59
/pr
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Glove Hand Style Leather Palm
- Glove Coating Material No Coating; None
- ANSI/ISEA Puncture Level 3
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TRX744XXXXL
- Zoro # G607461485
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | 4XL |
Details
Color | Orange |
Glove Hand Style | Leather Palm |
Glove Coating Material | No Coating; None |
ANSI/ISEA Puncture Level | 3 |
ANSI/ISEA Abrasion Level | 4 |
Description
The versatile Magid TREX Windstorm Series TRX744 Impact Glove features the MFlex Defense System for ultraflexible impact protection and a CoolMesh Venting System to keep hands comfortable while working The TRX744 combines a goatskin leather palm and ANSI Level A4 Cut Resistance for breathable protection that fits your environmentx000D
- •New and improved back-of-hand M-Flex Defense System utilizes ultra-flex TPR design with 130 integrated flex points, pinch-point finger protection, and ventilation for breathability
- •CoolMesh Venting System enhances airflow, resulting in faster heat dissipation than traditional fabrics commonly found on similar style impact gloves
- •Goatskin leather palm provides dexterity and abrasion resistance
- •Reinforced thumb saddle enhances durability at a critical wear point
- •Slip-on cuff with hook and loop closure ensures a secure fit
- •ANSI Level A4 Cut Resistance, ANSI Level 3 Puncture Resistance, ANSI Level 4 Abrasion Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Proclean® Frock, White, Elastic, 2XL, PK30 (PC271SWH2X00300B)
- SELLSTROM Gravit-Eye Portable Eyewash Station - Bacteriostatic Additive Bottle (S90322)
- ALLEGRO INDUSTRIES Lens Cover PeelOffs 10Pkg (9903-25)
- SIGNMISSION OSHA Caution, 10" Height, Aluminum, 14" x 10", Landscape, Do Not Tailgate (OS-CS-A-1014-L-19147)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XXL)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744L)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XS)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, XL, 12PK (PGP40T-XL)
- MAGID HandMaster MECH101 Synthetic Leather Palm Mechanics Gloves (MECH101L)
- MAGID TREX Windstorm Series TRX747 Goatskin Leather Palm Impact GloveCut Level A6 Palm A4 Back (TRX747S)
- MCR SAFETY Economy Patch Palm Cowhide Leather, PK12 (1931L)
- Magid Gloves & Hand Protection