Shop All Leather Palm Gloves
Magid
TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4
Mfr # TRX744XL
Zoro # G407461555
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Glove Coating Material No Coating; None
- ANSI/ISEA Puncture Level 3
- Glove Hand Style Leather Palm
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # TRX744XL
- Zoro # G407461555
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Details
Color | Orange |
Glove Coating Material | No Coating; None |
ANSI/ISEA Puncture Level | 3 |
Glove Hand Style | Leather Palm |
ANSI/ISEA Abrasion Level | 4 |
Description
The versatile Magid TREX Windstorm Series TRX744 Impact Glove features the MFlex Defense System for ultraflexible impact protection and a CoolMesh Venting System to keep hands comfortable while working The TRX744 combines a goatskin leather palm and ANSI Level A4 Cut Resistance for breathable protection that fits your environmentx000D
- •New and improved back-of-hand M-Flex Defense System utilizes ultra-flex TPR design with 130 integrated flex points, pinch-point finger protection, and ventilation for breathability
- •CoolMesh Venting System enhances airflow, resulting in faster heat dissipation than traditional fabrics commonly found on similar style impact gloves
- •Goatskin leather palm provides dexterity and abrasion resistance
- •Reinforced thumb saddle enhances durability at a critical wear point
- •Slip-on cuff with hook and loop closure ensures a secure fit
- •ANSI Level A4 Cut Resistance, ANSI Level 3 Puncture Resistance, ANSI Level 4 Abrasion Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Gloves, XL (20-1-10750-XL)
- CONDOR Knit Glove, 7 Gauge, Poly, S, PR (3BC95)
- AIR SYSTEMS INTL Regulator, 17L Calibration Gas Cylinder (BBK-R17)
- CARHARTT Logger Boots, Mn, Composite, 8In, 11-1/2M, PR (CML8360 11.5M)
- MAGID HandMaster MECH101 Synthetic Leather Palm Mechanics Gloves (MECH101L)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744L)
- MAGID DuraMaster Gunn Cut Cow Split Leather Palm wKnit Cuff, 12PK (AWT20)
- MAGID Clean King TB23E Select Cow Split Leather Palm wPE Cuff, M, 12PK (TB23E-M)
- MAGID Top Gunn Double Layer Leather Palm Gloves, 12PK (TB25E-2PP)
- MAGID DuraMaster T6573GKEV Unlined Standard Cow Grain Full Leather (T6573GKEVLHO-9)
- MCR SAFETY Leather Double Palm 4.5 Gaunt, L, PK12 (1201DP)
- Magid Leather Palm Gloves