Shop All Leather Palm Gloves
Magid
TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6
Mfr # TRX743XL
Zoro # G707461521
product price: $30.99
/pr
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Viz Green
- Glove Hand Style Leather Palm
- ANSI/ISEA Abrasion Level 4
- ANSI/ISEA Puncture Level 4
- Glove Coating Material No Coating; None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TRX743XL
- Zoro # G707461521
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Details
Color | Hi-Viz Green |
Glove Hand Style | Leather Palm |
ANSI/ISEA Abrasion Level | 4 |
ANSI/ISEA Puncture Level | 4 |
Glove Coating Material | No Coating; None |
Description
The versatile Magid TREX Windstorm Series TRX743 Impact Glove features the MFlex Defense System for ultraflexible impact protection and a CoolMesh Venting System to keep hands comfortable while working The TRX743 combines a goatskin leather palm and ANSI Level A6 Cut Resistance for breathable protection that fits your environmentx000D
- •New and improved back-of-hand M-Flex Defense System utilizes ultra-flex TPR design with 130 integrated flex points, pinch-point finger protection, and ventilation for breathability
- •Additional TPR guard between thumb and index finger secures common pinch points
- •High-visibility CoolMesh Venting System enhances airflow by up to 60%, resulting in faster heat dissipation than traditional fabrics commonly found on similar style impact gloves
- •Goatskin leather palm provides dexterity and abrasion resistance
- •Cushion system on palm enhances comfort
- •Reinforced thumb saddle enhances durability at a critical wear point
- •Slip-on cuff with hook and loop closure ensures a secure fit
- •ANSI Level A6 Cut Resistance, ANSI Level 4 Abrasion Resistance and ANSI Level 4 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP E 4' X 8' Charcoal Entrance Mat Entrance Mat (654S48CH)
- WERNER Full Body Harness, Vest Style, XL (H232104)
- JJ KELLER Labor Law Poster, Federal Labor Law (37994)
- CAROLINA SHOE Work Boots, Mens, 8.5, D, Lace Up, Oxford, PR (CA1520)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743XXL)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743L)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743S)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743M)
- MAGID DuraMaster TG525E Select Cow Grain Leather PalmRubberized Cuff, XXL, 12PK (TG525E-XXL)
- MAGID DuraMaster G16LEA Machine Knit Cow Split Leather Palm Glove, 12PK (G16LEA9)
- MCR SAFETY Leather Palm Gloves, Cowhide, Shirred, L, PR (1400A)
- Magid Gloves & Hand Protection