TREX TRX528 Heat Resistant Impact Glove Cut Level 2
Mfr # TRX528-XXL
Zoro # G508108519
Key Features
- Palm Material Para-AramidPara-aramid
- Closure Type Hand Specific
Product Information
- Brand Magid
- MFR # TRX528-XXL
- Zoro # G508108519
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Cut Resistant Gloves |
Palm Material | Para-AramidPara-aramid |
Closure Type | Hand Specific |
Description
Fierce impact protection is not extinct Magid TREX TRX528 Impact Work Gloves feature padded palms and flexible Thermo Plastic Rubber TRP along the back of the hands and fingers to create a shield against impacts An exclusive NitriX Grip Technology black nitrile coating delivers rocksolid grip in wet, dry and oily conditions, while a Leather thumb crotch strengthens a critical wear point Rated ANSI Cut Level 2, TREX TRX528 gloves are well suited for most environments with impact hazards Sporting an aggressive color and an equally aggressive price, there is no doubt the era of the TREX has returned
- •Rubberized Thermo Plastic Rubber (TPR) pads shield impacts to the back of the hand and fingers
- •NitriX Grip Technology palm coating provides superior grip while channeling away oils and liquids
- •Reinforced Leather thumb crotch strengthens critical wear point and extends service life
- •ANSI Level 2 Cut Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH UltraTech Ultra-IBC Spill Pallet® Plus 1157 with No Drain (1157)
- MCR SAFETY Safety Glasses, Amber Scratch-Resistant (KD114AF)
- MILWAUKEE TOOL Winter Performance Gloves – XXL (48-73-0034)
- GLOWSHIELD Hi-Vis Beanie, Knit Cap, Yellow (382FY)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, L (TRX500-L)
- MAGID ATV202 Fingerless Gel Palm Padded Impact Glove, S (ATV202-S)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800XS)
- MAGID ATV202G Fingerless AntiVibration Gloves, S (ATV202G-S)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800L)
- MAGID ATV202 Fingerless Gel Palm Padded Impact Glove, L (ATV202-L)
- MECHANIX WEAR Impact Gloves, M, Black, PR (MP4X-75-009)
- Magid Anti-Vibration Gloves