Shop All Anti-Vibration Gloves
Magid
TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove
Mfr # TRX800XS
Zoro # G507467624
product price: $14.19
/pr
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Taupe
- ANSI/ISEA Cut Level A1
- ANSI/ISEA Puncture Level 3
- Glove Back Material No Coating
- Hand Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TRX800XS
- Zoro # G507467624
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XS |
Details
Item | Cut Resistant Gloves |
Color | Taupe |
ANSI/ISEA Cut Level | A1 |
ANSI/ISEA Puncture Level | 3 |
Glove Back Material | No Coating |
Hand | Pair |
Cuff | Slip On Cuff |
Description
For jobs that require durable impact protection, the Magid TREX Rebel Series TREX TRX800 Goatskin Driver Style Impact Glove features a goatskin leather shell cut and sewn to deliver affordable comfort and fit, superior abrasion resistance and longlasting durabilityx000D
- •Premium grain goatskin leather shell provides dexterity and abrasion resistance
- •Gunn cut pattern increases comfort and dexterity
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
- •Shirred elastic on back improves fit
- •ANSI Level 1 Cut Resistance, ANSI Level 6 Abrasion Resistance, and ANSI Level 3 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS 14" Steam Glove Med (181605)
- CONDOR Tacky Floor Mat, 24 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN17)
- CONDOR OUTDOOR PRODUCTS T T POUCH, COYOTE BROWN (MA54-498)
- PROFLEX BY ERGODYNE Black M Certified Lightweight Anti-Vibration Gloves (9003)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800M)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800S)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800L)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, M (TRX500-M)
- MAGID ATV202 Fingerless Gel Palm Padded Impact Glove, S (ATV202-S)
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-XXL)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (TS199M)
- Magid Gloves & Hand Protection