Shop All Anti-Vibration Gloves
Magid
TREX Primal Series TRX647 AntiSlip Palm Impact Gloves Cut Level A4
Mfr # TRX647-XXL
Zoro # G108108537
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material Hppe
- Color Red
- ANSI/ISEA Cut Level 4
- ANSI/ISEA Abrasion Level 5
- ANSI/ISEA Puncture Level 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # TRX647-XXL
- Zoro # G108108537
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Cut Resistant Gloves |
Palm Material | Hppe |
Color | Red |
ANSI/ISEA Cut Level | 4 |
ANSI/ISEA Abrasion Level | 5 |
ANSI/ISEA Puncture Level | 5 |
Description
For jobs that require impact and cut protection, the Magid TREX Primal Series TRX647 AntiSlip Impact Glove features antifatigue curved fingers and an antislip palm that provides excellent grip in wet, dry and oily conditions
- •Syntec palm increases grip in dry and light oil applications while maintaining dexterity
- •Kevlar stitching on the palm for durability
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
- •Pre-curved fingers for all day comfort without fatigue
- •Neoprene cuff with hook and loop closure and I.D. pull tab for easy on and off
- •Abrasion and tear-resistant Keprotec reinforced thumb saddle
- •ANSI Level A4 Cut Resistance, ANSI Level 5 Abrasion Resistance and ANSI Level 5 Puncture Resistance
- •EN388 Level 5 Cut Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2-Piece Rainsuit with Hood, Jacket/Pant, Storm Stopper Pro, Class 3, Hi-Vis Lime, Size Small/Medium (RW100-S-M)
- DEWALT Gloves Foam Padded Performance Glove - L PR (DPG211L)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Forklift Traffic (60-1924-2424-TR429)
- GLOVEWORKS GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (GWGN44100)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800L)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XL (TRX500-XL)
- MAGID ATV202 Fingerless Gel Palm Padded Impact Glove, M (ATV202-M)
- MAGID ATV202G Fingerless AntiVibration Gloves, L (ATV202G-L)
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-XL)
- MAGID ATV202 Fingerless Gel Palm Padded Impact Glove, L (ATV202-L)
- HEXARMOR Safety Gloves, PR (3015-XXXL (12))
- Magid Gloves & Hand Protection