Shop All Anti-Vibration Gloves
Magid
TREX Primal Series TRX641 SlimFit Mechanics Style Impact Glove Cut Level 4
Mfr # TRX641-XXXXL
Zoro # G708108531
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 4XL
- Palm Material Para-Aramid
- Color Hi-Viz Yellow
- ANSI/ISEA Cut Level 4
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # TRX641-XXXXL
- Zoro # G708108531
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 4XL |
Details
Item | Cut Resistant Gloves |
Palm Material | Para-Aramid |
Color | Hi-Viz Yellow |
ANSI/ISEA Cut Level | 4 |
ANSI/ISEA Abrasion Level | 4 |
Hand | Pair |
ANSI/ISEA Puncture Level | 3 |
Description
For jobs that require protection from impact blows and cuts, the Magid TREX Primal Series TRX641 SlimFit Mechanic's Style Impact Glove features a snug, lightweight fit for exceptional dexterity and grip in dry and oily conditions
- •Mechanics style impact glove is well suited for a wide range of jobs, both dry and light oil conditions
- •Slim-fit provides greater dexterity with superior ability to pick up small objects
- •Pre-curved fingers reduce hand fatigue for longer wear time, which leads to higher hand protection compliance
- •Flat PVC dots on Syntec Palm for enhanced grip in oily conditions
- •Short 1" neoprene cuff with pull tag for easy on/off
- •Hook and loop closure on cuff provides snug fit at wrist
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
- •High-visibility construction enhances worker protection and ensures worker compliance
- •ANSI Level 4 Cut Resistance, ANSI Level 4 Abrasion Resistance and ANSI Level 3 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 2 (Level 2 protection on knuckles and Level 2 protection on fingers)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, L, Polyester (G7089BL)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (MBR866)
- SPEAKMAN Tamper Evident Tie, PK6 (RPG05-0935)
- INTERDESIGN 18x9 PewIVY Dry Mat (41261)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800M)
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-L)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, M (TRX500-M)
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-XL)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800XS)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800S)
- IMPACTO Impact Gloves, L, Padded (ER50140)
- Magid Gloves & Hand Protection