Shop All Cut-Resistant Gloves
Magid
TREX Primal Series TRX510 Cotton Blend Corded Palm Impact GloveCut Level A2, XXXL
Mfr # TRX510-XXXL
Zoro # G607463724
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Coating Material No Coating
- ANSI/ISEA Abrasion Level 1
- ANSI/ISEA Puncture Level 2
- Industry Type Hand Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # TRX510-XXXL
- Zoro # G607463724
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Details
Item | Impact Gloves |
Glove Coating Material | No Coating |
ANSI/ISEA Abrasion Level | 1 |
ANSI/ISEA Puncture Level | 2 |
Industry Type | Hand Specific |
Description
Magid TREX Primal Series TRX510 Cotton Blend Corded Palm Impact Glove delivers grip in oily environments while remaining highly flexible The MForce Defense System backofhand protection extends all the way to the fingertips to deflect and absorb impacts
- •Cotton blend corded palm provides dexterity and absorbs oil to maintain a strong grip in wet conditions
- •Polyester spandex back provides flexible comfort
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips to deflect and absorb impacts
- •Reinforced thumb saddle enhances durability at a critical wear point
- •Neoprene cuff provides easy on/off and extends protection at the wrist
- •ANSI Level A2 Cut Resistance, ANSI Level 1 Abrasion Resistance and ANSI Level 2 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Mens Brown and Tan Comp Toe Two Eye, PR (RK4690)
- ANSELL TouchNTuff 92-500, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-500)
- ABUS Lockout Padlock, KA, Brown, 1-1/2"H, PK12 (72HB/40-40 KAx12 Brown)
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, S (7), 50 PK, Blue (SG-375-S)
- MAGID DROC GPD525HV DuraBlend PU Palm Coated Gloves Cut Level A3 (GPD525HV-10)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540XXL)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-10)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-7)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-6)
- MAGID Aluminum Carbon Kevlar Hand Pad (KVAL1LE)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Shrink Wrapped, Size M (8) (99-1-9770-8-K)
- Magid Gloves & Hand Protection