Shop All Anti-Vibration Gloves
Magid
TREX Inferno Series TRX824 Black Flame Resistant Impact Glove Cut Level 2
Mfr # TRX824S
Zoro # G308108535
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size S
- Palm Material No Coating
- ANSI/ISEA Cut Level 2
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # TRX824S
- Zoro # G308108535
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Details
Item | Impact Gloves |
Palm Material | No Coating |
ANSI/ISEA Cut Level | 2 |
ANSI/ISEA Abrasion Level | 4 |
Description
For jobs requiring flame resistance and impact protection, the Magid TREX Inferno Series TRX824 Black Flame Resistant Impact Gloves deliver flame, puncture and ANSI level 2 cut resistance combined with full coverage MForce Defense System backofhand impact protection
- •Black flame resistant (FR) impact glove with aramid blend backing and cuff
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
- •Padded goatskin leather palm for dexterity and durability
- •Easy on/off cuff
- •ANSI Level 2 Cut Resistance, ANSI Level 4 Puncture Resistance, ANSI Level 4 Abrasion Resistance
- •EN407 Level 2 Flammability Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Disposable Procedural Face Mask, Universal, White, 500PK (62465)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 24" Height, Aluminum, Evacuation Muster, Portrait (OS-EM-A-1824-V-10474)
- SIGNMISSION Caution Sign-Hot Work Area-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Hot Area (CS-Hot Area)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 4", White, 25/Case (LH172)
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-L)
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-XL)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800XS)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XL (TRX500-XL)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800S)
- MAGID ATV202 Fingerless Gel Palm Padded Impact Glove, S (ATV202-S)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz L, Blk/Ylw, PR (IEX-MIGL-04-L)
- Magid Anti-Vibration Gloves