Shop All Anti-Vibration Gloves
Magid
TREX Inferno Series TRX824 Black Flame Resistant Impact Glove Cut Level 2
Mfr # TRX8245XL
Zoro # G408108534
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # TRX8245XL
- Zoro # G408108534
- Country of Origin Unknown
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 5XL |
Description
For jobs requiring flame resistance and impact protection, the Magid TREX Inferno Series TRX824 Black Flame Resistant Impact Gloves deliver flame, puncture and ANSI level 2 cut resistance combined with full coverage MForce Defense System backofhand impact protection
- •Black flame resistant (FR) impact glove with aramid blend backing and cuff
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
- •Padded goatskin leather palm for dexterity and durability
- •Easy on/off cuff
- •ANSI Level 2 Cut Resistance, ANSI Level 4 Puncture Resistance, ANSI Level 4 Abrasion Resistance
- •EN407 Level 2 Flammability Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Disposal Can, 5 Gal., White, Polyethylene (12772)
- WEST CHESTER PROTECTIVE GEAR FR Welding Apron, Cotton, 36", Green Sateen (7080/36)
- SURTEK White And Green Signaling Tape 18M (138062)
- HONEYWELL NORTH Airline Assembly (CF1001)
- MAGID ATV202G Fingerless AntiVibration Gloves, M (ATV202G-M)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800L)
- MAGID ATV202 Fingerless Gel Palm Padded Impact Glove, L (ATV202-L)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XL (TRX500-XL)
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-L)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800S)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, S (TRX500-S)
- Magid Gloves & Hand Protection